Buy more than* S$200* and get FREE SHIPPING

Bamboo Cutting Saw

4.00 (2)
Blade Length (mm)
175, 175
Cutting Width
0.99mm, 0.99mm
Plate Thickness (mm)
0.5, 0.5
Pitch (mm)
1.5, 1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30021 58392503 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of plastic
4
From Japan
On 2017-01-12 22:28:15
Purchased for cutting plastics to remove unnecessary plastic. I have never used a product similar to this product, but I felt like cutting wood with a saw for cutting wood.
This review is about item#58392503.
bamboo
4
From Japan
On 2016-06-09 19:09:55
Compact and easy to use
This review is about item#58392503.

Related Products