Buy more than* S$200* and get FREE SHIPPING

Craft Saw 145

4.80 (5)
Blade Length (mm)
150, 150
Cutting Width (mm)
0.4, 0.4
Cutting Width
0.4mm
Plate Thickness (mm)
0.4, 0.4
Pitch (mm)
1.2, 1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30023 58392521 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Tranquilizer
5
From Japan
On 2017-11-07 07:41:40
I bought a chair with DIY and bought it to hide the screw hole with a tenon, but since this saw has no clams, it was cut cleanly without damaging the main body. I think that it is a good product that is very easy to make.
This review is about item#58392521.
Used for woodworking work
4
From Japan
On 2017-10-18 17:34:42
I was looking for something without clam. It is convenient when cutting with other wood as a guide.
This review is about item#58392521.
Davocut
5
From Japan
On 2017-07-11 19:33:27
It is easy to cut the blade when it cuts the dowel. Also, the sharpness is good and finished clean.
This review is about item#58392521.
Dodge work, fine features
5
From Japan
On 2017-05-30 19:02:17
Pretty good one. It seems to be used for various purposes. Recommended items.
This review is about item#58392521.
Wood carving
5
From Japan
On 2015-04-14 09:31:51
It will be faster than using fleas because it can easily be cut.
This review is about item#58392521.

Related Products