Buy more than* S$200* and get FREE SHIPPING

Craft Saw Blade

5.00 (3)
Blade Length (mm)
150, 150
Cutting Width (mm)
0.4, 0.4
Cutting Width
0.4mm
Plate Thickness (mm)
0.4, 0.4
Pitch (mm)
1.2, 1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 30024 58392537 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2018-01-04 14:34:34
It is a lifeso that I use all the time, but replacement blades are cheap here. No matter how many items you have, please take notes and buy it. The section is beautiful.
This review is about item#58392537.
Used for woodworking.
5
From Japan
On 2017-01-05 22:23:03
A saw blade without a clam is really useful. There are things that are not replacement blade type, but because we use a lot of hardwood personally, the probability of damage is high, so this one is better.
This review is about item#58392537.
Cutting of buried trees
5
From Japan
On 2014-03-11 21:32:48
Sharpness is also good, easy to use and excellent.
This review is about item#58392537.

Related Products