Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper Replacement Blade

5.00 (1)
Plate Thickness (mm)
0.9
Blade Width (mm)
90
Overall Length (mm)
1350
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30152 58392555 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for scraping machines.
5
From Japan
On 2017-06-23 08:40:21
I used a short type of the same type until now, but it was easier to use as there was a long type. It is kind of rich and saved.
This review is about item#58392555.

Related Products