Buy more than* S$200* and get FREE SHIPPING

Blade Type Scraper

Compatible Replacement Blade
3.0350303513e+014
Plate Thickness (mm)
0.9
Blade Width (mm)
90
Overall Length (mm)
1030
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30151 58392564 30.70 SGD
In stock
ADD TO CART

Related Products