Buy more than* S$200* and get FREE SHIPPING

Saw Guide

4.67 (3)
Set Contents
The base plate (1 piece), angle brackets (one), guide holder (one), the inner guide plate, the outer guide plate (one each), spacer (one), the positioning stopper (one), parallel slider (1 sheets), knob (1), set screw: 8mm length M4 (3 pieces), spare screws: 8mm length 5mm / M4 length M4 (one each), hex key: 3mm (1 pcs.)
Compatible
(Saws) Raifuso 9 Dimensions eyes 265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30101 58392634 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Slit of square material
4
From Japan
On 2014-10-20 09:47:21
Not only for exclusive use but also for general zettos so it can be saved
This review is about item#58392634.
Accurate cut of wood
5
From Japan
On 2014-09-23 20:58:12
It is possible to cut it exactly very beautifully Also I wish I had bought it sooner I recommend it
This review is about item#58392634.
Warehouse Wooden frame making
5
From Japan
On 2014-03-13 19:14:08
By using this you can easily cut 90 degrees, 45 degrees. I feel easy to use and a good product. I use a zet saw that is not specified, but the blade support at the top of the blade is around the saw guide and I can not secure enough to draw. Although there is no big impact on cutting, I think that the specified zettau is still better.
This review is about item#58392634.

Related Products