Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (1)
Blade Length (mm)
240
Cutting Width
0.9mm
Finishing
Electroless nickel phosphorus plating
Plate Thickness (mm)
0.9
Pitch (mm)
2.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 15272 58392677 17.96 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Selection process
5
From Japan
On 2016-11-22 19:25:56
It is used in conjunction with the Z saw 265 primary pruning when determining the beginning of thick branches and skeleton in the pear selection work. Followed by a branch with-attractant in mandarin 210 and Paipuso Do. 4 types of saws Tsukai with two of the handle has come in handy.
This review is about item#58392677.

Related Products