Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

5.00 (2)
Blade Length (mm)
210
Cutting Width
0.9mm
Finishing
Electroless nickel phosphorus plating
Plate Thickness (mm)
0.9
Pitch (mm)
3.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 15275 58392704 6.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
pruning
5
From Japan
On 2017-01-27 15:08:46
Even compared to the high price pruning saw, it is easy to use favorite items. This only does not use recently.
This review is about item#58392704.
Selection process
5
From Japan
On 2016-11-22 19:20:15
Expires, cheap, light, and the third beat of the excellent one. Kiriotose comfortably in your lady.
This review is about item#58392704.

Related Products