Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (1)
Blade Length (mm)
210
Cutting Width
0.9mm
Finishing
Electroless nickel phosphorus plating
Plate Thickness (mm)
0.9
Pitch (mm)
3.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 15276 58392713 17.96 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for various pruning work in the field.
5
From Japan
On 2015-08-15 10:50:51
I hope there is a wooden grip part.
This review is about item#58392713.

Related Products