Buy more than* S$200* and get FREE SHIPPING

Snap-In Tire Valve,Decomposition products

4.00 (4)
Compatible Rim holes (mm)
phi11.5
Width (phi mm)
19/15
Type
Heat-resistant core
Overall Length (mm)
42
Material
Gum
Set Contents
Snap-in valve: 100, heat-resistant valve core: 100, poly cap (with packing): 100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(100PC) 1 TR-413HA 50315684 51.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When the tire replacement
5
From Japan
On 2017-03-11 10:32:30
Leads to time savings, it survived. Decomposition product but I still survive if in Monotarou product
This review is about item#50315684.
When the tire replacement
5
From Japan
On 2016-03-28 19:31:08
Decomposed and the good without Barasa for are, is the early work because of (soft? Slippery?) Built-in when compared with those that had been used before anything can be attached to smooth not painted. By far, it is useful decomposition formula. It is very good we repeat every time.
This review is about item#50315684.
Tire valve replacement
5
From Japan
On 2014-06-04 15:38:24
Until now, it had been disassembled each time, we save time.
This review is about item#50315684.
When the tire replacement
1
From Japan
On 2013-11-18 18:24:54
So it is decomposed only this time because it takes a lot time and effort
This review is about item#50315684.

Related Products