Buy more than* S$200* and get FREE SHIPPING

PG167 Stepless Ear Hose Clamp

4.71 (7)
...see all>
Product Options
ADD TO CART
Thickness (mm) Material Ear Width(Inside)(mm) Use Range (mm) Band Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Ear Width(Inside)(mm) Use Range (mm) Band Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 Stainless steel 8 12.8-13.8 7 1Bag(10PC) 1 014.8-706 50315727 -
Discontinued
[x]
0.6, 0.6 Stainless steel, Stainless steel 10, 10 16.6-19.8, 17.2-18.5 7, 7 1Bag(10PC) 1 019.8-706R 50315772 20.99 SGD
In stock
0.6, 0.6 Stainless steel, Stainless steel 10, 10 19.4-22.6, 20.0-21.3 7, 7 1Bag(10PC) 1 022.6-706R 50315797 20.99 SGD
In stock
0.5, 0.5 Stainless steel, Stainless steel 5.5, 5.5 8.3-10, 8.3-10 5, 5 1Bag(10PC) 1 010.0-505R 68443347 16.99 SGD
In stock
0.6, 0.6 Stainless steel, Stainless steel 8, 8 11.5-14, 12.0-13.0 7, 7 1Bag(10PC) 1 014.0-706R 50315711 18.99 SGD
In stock
0.6, 0.6 Stainless steel, Stainless steel 8, 8 10.8-13.3, 11.3-12.3 7, 7 1Bag(10PC) 1 013.3-706R 50315702 18.99 SGD
In stock
0.6, 0.6 Stainless steel, Stainless steel 8, 8 9.8-12.3, 10.3-11.3 7, 7 1Bag(10PC) 1 012.3-706R 50315693 18.99 SGD
In stock
0.6, 0.6 Stainless steel, Stainless steel 8, 8 13.7-16.2, 14.2-15.2 7, 7 1Bag(10PC) 1 016.2-706R 50315745 18.99 SGD
In stock
0.6, 0.6 Stainless steel, Stainless steel 8, 8 14.5-17, 15.0-16.0 7, 7 1Bag(10PC) 1 017.0-706R 50315754 18.99 SGD
In stock
0.5 Stainless steel, Stainless steel 5.5, 5.5 10.1-11.8, 10.1-11.8 5, 5 1Bag(10PC) 1 011.8-505R 68443374 16.99 SGD
In stock
0.6 Stainless steel, Stainless steel 8, 8 13.2-15.7, 13.2-15.7 7, 7 1Bag(10PC) 1 015.7-706R 50315736 18.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 27.6-30.8, 27.6-30.8 7, 7 1Bag(10PC) 1 030.8-706R 50315851 33.99 SGD
Shipped after 2018-01-26
0.6 Stainless steel, Stainless steel 10 28.4-31.6, 28.4-31.6 7, 7 1Bag(10PC) 1 031.6-706R 50315867 29.99 SGD
In stock
0.5 Stainless steel, Stainless steel 5.5, 5.5 7-8.7, 7-8.7 5, 5 1Bag(10PC) 1 008.7-505R 68443322 16.99 SGD
In stock
0.5 Stainless steel, Stainless steel 5.5, 5.5 7.8-9.5, 7.8-9.5 5, 5 1Bag(10PC) 1 009.5-505R 68443331 16.99 SGD
In stock
0.5 Stainless steel, Stainless steel 5.5, 5.5 9.6-11.3, 9.6-11.3 5, 5 1Bag(10PC) 1 011.3-505R 68443365 16.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 22.4-25.6, 22.4-25.6 7, 7 1Bag(10PC) 1 025.6-706R 50315815 23.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 25.4-28.6, 25.4-28.6 7, 7 1Bag(10PC) 1 028.6-706R 50315833 23.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 26.9-30.1, 26.9-30.1 7, 7 1Bag(10PC) 1 030.1-706R 50315842 23.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 15.3-18.5, 15.3-18.5 7, 7 1Bag(10PC) 1 018.5-706R 50315763 20.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 29.9-33.1, 29.9-33.1 7, 7 1Bag(10PC) 1 033.1-706R 50315876 29.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 31.4-34.6, 31.4-34.6 7, 7 1Bag(10PC) 1 034.6-706R 50315885 29.99 SGD
Shipped after 2018-01-29
0.6 Stainless steel, Stainless steel 10 23.9-27.1, 23.9-27.1 7, 7 1Bag(10PC) 1 027.1-706R 50315824 23.99 SGD
In stock
0.5 Stainless steel, Stainless steel 5.5, 5.5 8.8-10.5, 8.8-10.5 5, 5 1Bag(10PC) 1 010.5-505R 68443356 16.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 17.8-21, 17.8-21 7, 7 1Bag(10PC) 1 021.0-706R 50315781 20.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 20.9-24.1, 20.9-24.1 7, 7 1Bag(10PC) 1 024.1-706R 50315806 23.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 33.4-37.6, 33.4-37.6 7, 7 1Bag(10PC) 1 037.6-706R 50315903 34.99 SGD
Shipped after 2018-01-26
0.6 Stainless steel, Stainless steel 10 34.9-38.1, 34.9-38.1 7, 7 1Bag(10PC) 1 038.1-706R 50315912 40.99 SGD
Shipped after 2018-01-26
0.6 Stainless steel, Stainless steel 10 36.4-39.6, 36.4-39.6 7, 7 1Bag(10PC) 1 039.6-706R 50315921 32.99 SGD
Shipped after 2018-01-26
0.6 Stainless steel, Stainless steel 10 37.8-41, 37.8-41 7, 7 1Bag(10PC) 1 041.0-706R 50315937 32.99 SGD
In stock
0.6 Stainless steel, Stainless steel 10 32.9-36.1, 32.9-36.1 7, 7 1Bag(10PC) 1 036.1-706R 50315894 36.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Conclusion of coolant hose
5
From Japan
On 2017-09-08 20:11:17
Special tools are necessary, but fastening is also one touch and workability is good. Since it tightens equally evenly, it is safe without leakage due to tightening unevenness which tends to be in the screw type band
This review is about item#50315842.
Boot clamp
5
From Japan
On 2017-06-05 20:35:26
I am using it without problems. There is a clamping force than a band fastened with screws. We will use it in repeat.
This review is about item#50315842.
Motorcycle fuel hose & oil hose
5
From Japan
On 2017-04-22 17:48:45
You can use it securely tightly and securely. It is recommended! * Special tools are required for tightening.
This review is about item#50315702.
Repair of hydraulic hose
4
From Japan
On 2016-12-14 15:44:14
It is convenient when replacing the hydraulic hose. It is useful because it leaks at Obi Band. However, because it is difficult to understand the size range, please order 2 pieces in sale.
This review is about item#50315702.
Connection of air hose and coupler
4
From Japan
On 2016-08-05 23:14:17
If it is an ordinary hose band, the screw part protrudes largely and it may be caught or injured, but this item does not get in the way because the protrusion is the minimum. I can use it in various places when the price becomes cheaper a little more ...
This review is about item#50315754.
Air compressor hose caulking
5
From Japan
On 2016-01-28 04:23:16
Screw type bands are bulky and dangerous, so they are not used much. Although I need a special tool, I am satisfied because it finishes cleanly. It is also used for bicycle inflation and car hose clamps. I think that I will use it again because it is rich in size.
This review is about item#68443365.
Beer server overhaul
5
From Japan
On 2015-06-20 03:59:36
Since the band closely adheres as a whole, it is safe without leakage.
This review is about item#50315693.

Related Products