Buy more than* S$200* and get FREE SHIPPING

Clamp Crimping Tool

4.67 (3)
Weight (g)
350, 350
Overall Length (mm)
219, 219
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 50315946 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for move steering boots band
5
From Japan
On 2017-10-06 10:08:27
It was a slightly thicker band, but I could easily crimp it.
This review is about item#50315946.
Caulking of the flowing hose band
5
From Japan
On 2016-08-19 08:02:34
I have not used it because the hose has not burned yet.
This review is about item#50315946.
Motorcycle repair
4
From Japan
On 2015-08-19 14:45:30
I used it for repairing BMW motorcycle (R1150RS). I used it to caulk the BMW genuine hose clamp. I could not crack the clamp but could caulk it without problems. I think that it will be durable and long to use.
This review is about item#50315946.

Related Products