Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pencil Scriber

3.58 (19)
Materials (needles)
Brass Carbide (tip)
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Material (Body) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Material (Body) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1PC 1 Extra lead 50315991 3.99 SGD
Shipped after 2018-06-25
8 Aluminum Yellow Gold 149.5 (tip at the time of storing 150mm) 1PC 1 - 50315982 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 3
2 star 1
1 star 3
Review Rating: 3.58
19 Customer Reviews
The reviews are automatic translation.
For scribes
4
From Japan
On 2018-05-14 10:43:41
I am satisfied to put an awkward on the iron plate, but when describing it as a scribble, it is only necessary to prepare two pieces for scribing and a pencil and so on so that it can be plural like a multicolor ballpoint pen
This review is about item#50315982.
When scribing steel
1
From Japan
On 2018-05-08 20:07:38
The locking mechanism of the core is sweet, and when scoring it is released and the core is retracted. Flat speaking, it is a state where you can not score. I purchased two refills at the time of purchase and I regret it. Currently we use a part of the body welded with TIG. I think that I should have bought it. Monotaro should be sold after testing thoroughly if you put it out as a product.
This review is about item#50315982.
Scribble to aluminum type material
4
From Japan
On 2017-11-08 21:02:59
I think that ease of use is good. It is comfortable to have one departure length, but I would like a sharper angle and longer length.
This review is about item#50315982.
General work
4
From Japan
On 2017-08-29 14:42:29
I am using it very conveniently. Thank you very much.
This review is about item#50315982.
Model scriber
5
From Japan
On 2017-05-25 17:21:35
It was extremely easy to use and I got to buy it so I bought additional.
This review is about item#50315982.
Scribbles and markers
3
From Japan
On 2017-04-12 18:15:11
I think that it is necessary and reasonable as injuries, and it is good. Just grip part and the knock part of the pen have anti-slip processing, but Bali is left behind due to insufficient finish. Therefore, when put in a pen pocket of a pocket or an arm, it is hard to enter because it is caught, and even when taking out, burrs are caught in the cloth and can not come off. Sometimes the inner thread comes out by forcibly pulling out. Well this price may be useless, but since Bali can be easily taken with a soft wire brush, there is no choice but to do it well! I think that it is a typical thing of cheap worse / amuro.
This review is about item#50315982.
Scribe work
2
From Japan
On 2017-04-04 14:44:42
It is a knocking style, when it is good to put out a needle, but it is hard when entering, it does not fit smoothly. Since it is enough for the purpose, it is used as it is.
This review is about item#50315982.
During processing of steel
1
From Japan
On 2017-03-03 10:29:25
Naturally it is a fatal trouble at the time of use.Of course it grips, but for safety priority, do not intention at that time, frequently touching the button which can withdraw the tip frequently and the tip will come back so it will not work Resulting in poor work efficiency.
This review is about item#50315982.
Drilling position to aluminum case Scribe
3
From Japan
On 2017-02-05 15:06:42
The construction is solid, the knurled nib is familiar with the hand. I am satisfied as a function. Because the paint color of the axis is cheap, I want you to make it a serene color.
This review is about item#50315982.
Marking to iron plate
4
From Japan
On 2016-12-16 08:57:00
It is nice to be able to mark with a rather thin line, but there are things that it becomes hard to see if it is dirty. It is satisfactory in terms of price.
This review is about item#50315982.

Related Products