Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (mm) Surface Processing Screw Type Standard Thickness (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Surface Processing Screw Type Standard Thickness (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Uni-chrome Washer Old JIS 0.8 M5 1Pack(590PC) 1 M5 50319561 7.99 SGD
In stock
26 Uni-chrome Washer Old JIS 2.3 M12 1Pack(60PC) 1 M12 50319543 7.99 SGD
In stock
32 Uni-chrome Washer Old JIS 2.6 M16 1Pack(33PC) 1 M16 50319552 7.99 SGD
In stock
22 Uni-chrome Washer Old JIS 1.6 M10 1Pack(120PC) 1 M10 50319534 7.99 SGD
In stock
18 Uni-chrome Washer Old JIS 1.6 M8 1Pack(170PC) 1 M8 50319577 7.99 SGD
In stock
- - - - - M18 1pack(25sheet) 1 M18 23444408 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.71
45 Customer Reviews
The reviews are automatic translation.
Used for vehicles and others
5
From Japan
On 2017-11-23 00:45:03
I entered a lot, and this price was profitable. I thought things were pretty good.
This review is about item#50319561.
When installing LCD TV
4
From Japan
On 2017-11-15 18:54:22
At the end of the work I tried to go home and go home, but it was around 21, closed time! At such time, purchase with a smartphone. It arrived two days later. It was saved!
This review is about item#50319534.
Farm equipment
5
From Japan
On 2017-11-05 15:14:55
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#50319534.
Used normally
5
From Japan
On 2017-11-04 09:36:00
Because the amount is large, even if it is expensive, it is good if the quantity is about half.
This review is about item#50319543.
Tractor processing
4
From Japan
On 2017-10-24 19:13:20
Bolt, nut, washer, together purchase somewhat satisfied, Feeling a little soft, was it a bit oblique too fast? I got crooked. I purchased it extra, so I changed it and used it.
This review is about item#50319552.
Car maintenance
5
From Japan
On 2017-10-17 02:34:04
I have used it without problems and I have been repeating it several times. I think that it is cheap and good product.
This review is about item#50319543.
Placement of the top board
5
From Japan
On 2017-09-07 16:43:20
It is ★ ★ ★ ★ ★. I bought a cheap amount in large quantities. It can be used for other purposes.
This review is about item#50319561.
Machine installation
4
From Japan
On 2017-09-01 17:28:32
Instead of a shim when installing a machine Used, it was a proper product.
This review is about item#50319552.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:56:41
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#50319534.
For repair
5
From Japan
On 2017-08-14 19:52:30
Although the price is cheap, there is no plating unevenness etc. There is no problem in use. It can be purchased in small quantities so it is saved.
This review is about item#50319534.

Related Products