Buy more than* S$200* and get FREE SHIPPING

(+) Truss Head Machine Screw (Stainless Steel)

5.00 (3)
Nominal Designation of Screw
M4
Dimensions (Designation d x Length L)(mm)
M4x10
Surface Processing
Pashipeto
Truss Head Diameter (phi mm)
9.2
Pitch
0.7
Cross Hole Number
# 2
Length (mm)
10
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(120PC) 1 M4x10 50319656 10.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the product
5
From Japan
On 2017-03-07 14:42:05
Quality is no problem, the price is reasonable, it is very convenient because it is available as soon as you need it.
This review is about item#50319656.
Used for desorption of acrylic top board of car port
5
From Japan
On 2016-04-30 13:07:19
I lost the screw at the time of previous desorption and took the exchange but I found it at this shop where I was in trouble without finding a home center. I was impressed.
This review is about item#50319656.
Used as carport screw
5
From Japan
On 2016-04-07 11:00:53
The car board's acrylic board was disengaged earlier, and when I changed it I got a lot of screws licked so I bought it for a full replacement. Although I looked for a home center, there are many stores that are special or not handled, even if there is a set, it was a difficulty that the price was high with a set with nuts attached. We found this shop, goods this time, the price is also cheap and very pleased. Thank you very much.
This review is about item#50319656.

Related Products