The reviews are automatic translation.
Sprinkling water on agricultural crops
From Japan
On 2017-06-14 09:03:09
It is pressure pumped by the engine pump, and it is skipping about 10 m with the nozzle. no problem. No bulging or deformation has occurred.
Cleaning work by the pressurizing pump of the outside construction part
From Japan
On 2017-05-16 22:19:50
Prepared for cleanup and watering of detached houses. Generally, the color of the vinyl hose is a lot of conspicuous blue series and it becomes an obstacle against the green of the soil and planting. I feel insecure against pressurized water. This product is a black line and does not disturb the surrounding nature. At the cherry blossom time it is not possible to spread the blue vinyl sheet and give a sense of drinking. Manufacturers should be aware that dark gray or black matte sheets are optimal.
Sprinkling water on fruit trees, vegetables
From Japan
On 2017-02-14 22:08:50
unused. I bought it for use in watering with a pumping pump from a waterway, but as far as the actual item is seen, it feels like it is cheaper and more durable than the other company products I used to use.
It is used for outdoor work
From Japan
On 2016-12-06 20:29:50
It is very useful in making solid firmly that does not differ from hoses so far.
Watering on planted cucumber seedlings
From Japan
On 2016-05-19 00:22:18
The name of the product that arrived was written as "SH agricultural hose" and decadeca, but the hose itself was "pressure hose for agriculture". It is confusing! Recently the hose sold at the home center has been replaced by Japanese made. After all the cheap things do not work.
Irrigation on crops
From Japan
On 2016-04-25 16:53:24
Unlike cheap, the pressure resistance performance is solid. It will not swell or rampage even if it stops with a cook of lotus mouth attaching a lottery mouth at the tip.
I used it for watering the field a little away (100 m).
From Japan
On 2016-04-25 14:36:51
It seems to last as long as the lining is thicker.
For field irrigation
From Japan
On 2015-08-25 12:02:42
We use agricultural fields for vegetables, but we use weak pressure because water pressure is strong. We are able to hold it somehow because it is thread-like.
Sprinkling water everywhere
From Japan
On 2014-04-19 13:14:47
Steady structure.Fitting comfortable to the hand.A moderate hardness.When considering ease of use, it is worth the price.