Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Automatic Flashing Machine

4.00 (2)
Caution
* Anti-freeze function is not available. Use FM6 series in cold climates. * Cap nuts are sold separately.
Dimensions (Outer Diameter x Height)(mm)
74x140
Battery Life
About three years (4000 times when using month, this cleaning only)
Sensors Detecting System
Infrared reflection method
Exterior
ABS resin, POM resin flange, resin sensor window
Setting Time
(This wash) 3,5,8,12sec, setting (before washing) the presence or absence
Batteries
2 AA alkaline batteries
Functions
The washing from the facility protection cleaning / end-use every 24 hours
Working Pressure (MPa)
(Lowest) 0.05 (at the time of flow), (highest) 0.74
Operating Temperature Range (deg C)
Ambient / 1 over 50, water temperature / 1 -40
Type
Type Retrofit
Color
Silver
...see all>
Product Options
ADD TO CART
Compatible Maker Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Maker Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TOTO 340 1PC 1 FM7T 58414666 279.99 SGD
In stock
INAX 370 1PC 1 FM7I 58414675 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I use it for a male toilet.
4
From Japan
On 2017-07-05 16:55:43
I am very saved because manufacturer's after-sales service is superb.
This review is about item#58414666.
Maintenance of male urinal
4
From Japan
On 2016-06-23 16:54:14
Since the old push button type flash bulb broke, I replaced it with this instrument. Everyone's reputation is good.
This review is about item#58414666.

Related Products