Buy more than* S$200* and get FREE SHIPPING

LED Beacon Light

4.25 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Materials (cover)
Acrylic
Protection Structure
IPX5
Voltage (V)
AC100
Material (Body)
ABS VE0860T
...see all>
Product Options
ADD TO CART
Bulbs Cord Length (m) Dimensions (Diameter phi x Height H) (mm) Power Consumption (W) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulbs Cord Length (m) Dimensions (Diameter phi x Height H) (mm) Power Consumption (W) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED18 pieces About0.5 70x140 5 280(Body only) Red 1PC 1 ORL-1 50320803 29.51 SGD
In stock
LED36 pieces About0.5 85x168 7 360(Body only) Red 1PC 1 ORL-3 50320821 44.01 SGD
In stock
LED36 pieces About 0.5 85x168 7 (I except the Code) 360 Orange 1PC 1 ORL-4 50320837 44.01 SGD
Shipped after 2017-09-22
LED18 pieces About 0.5 70x140 5 (I except the Code) 280 Orange 1PC 1 ORL-2 50320812 29.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 2
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
To make a sign stand out
1
From Japan
On 2017-05-17 07:48:09
It was dark and unnoticeable than I thought. It did not match our way of using. Another thing is under consideration.
This review is about item#50320812.
Used as security light
4
From Japan
On 2016-05-18 12:12:36
Since switching between rotation and blinking is possible, the application expands. Although 100V outlet is attached from the beginning, since it thinks that it is necessary to adjust the wiring according to the installation place, it is better if there is a low price board without wiring.
This review is about item#50320803.
A sign
4
From Japan
On 2016-04-30 14:49:12
Was good
This review is about item#50320812.
Warehouse front security light
5
From Japan
On 2016-04-30 14:46:49
With the gentle light and rotation it did not bother the neighbors and it was able to satisfy the function as a security light.
This review is about item#50320803.
Used at the venue of the manufacturing site
5
From Japan
On 2016-03-25 16:46:34
Although it is a manufacturing industry, we introduced Nodong for calls from the field. Although I made it myself, Patlite felt expensive, so I made it as an LED turning light. Thanks to it, it has become easier for convenience and economics.
This review is about item#50320803.
Alarm indication
5
From Japan
On 2016-03-08 20:27:24
I think that this quality is cheap at this price. Brightness is also sufficient.
This review is about item#50320812.
Commercial machine operation stop signal etc.
1
From Japan
On 2015-12-25 09:41:45
I would like to purchase the same shape of the same manufacturer, if there is a voltage AC compatible 24V.
This review is about item#50320812.
for work
5
From Japan
On 2014-09-20 01:41:30
It is inexpensive and there is no problem that brightness of the product is also bright at all
This review is about item#50320821.
for work
5
From Japan
On 2014-09-19 01:13:50
It is inexpensive and satisfies the illuminance.
This review is about item#50320821.
control panel
4
From Japan
On 2014-07-11 00:40:28
Attach a display (instruction) on mounting hole dimensions etc.
This review is about item#50320803.

Related Products