Buy more than* S$200* and get FREE SHIPPING

TOYOCONNECTOR-TC3-B Coupling

5.00 (2)
Material
Brass
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions HEX2 (mm) Dimensions HEX1 (mm) Dimension d1(phi mm) Screw Standards Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions HEX2 (mm) Dimensions HEX1 (mm) Dimension d1(phi mm) Screw Standards Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
167 31 36 13 R1/2 48 1PC 1 TC3-B15-R1/2 50320864 29.99 SGD
In stock
- 36 41 17 R3/4 53.5 1PC 1 TC3-B19-R3/4 50320873 40.99 SGD
In stock
- 27 32 10 R1/2 48 1PC 1 TC3-B12-R1/2 50320855 24.99 SGD
In stock
108 24 29 7 R3/8 43.5 1PC 1 TC3-B9-R3/8 50320846 21.99 SGD
In stock
- 42 49 22.5 R1 59.0 1PC 1 TC3-B25-R1 50320882 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a joint for a water hose.
5
From Japan
On 2017-12-11 12:10:04
Rather than inserting a hose into a bamboo shoot and fixing with a hose band, The appearance is also good, the strength to prevent coming off is wonderful.
This review is about item#50320864.
Cooling water circulation
5
From Japan
On 2017-03-25 23:21:11
Construction is easier and safer than bamboo shoots and hose bands. Easy to handle and easy to desorb. Depending on the improvement, depending on hose size and heat resistant temperature, there may be only stainless steel products, so the price will be higher so I would like to increase variations made of gun metal.
This review is about item#50320864.

Related Products