Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Mouse M235

4.55 (11)
Opreration Distance
10m
Wireless Communication System
Advanced 2.4GHz Technology (Unifying compatible)
Interface
USB
Number of Buttons
3
Resolution
1000dpi
Specification
Scroll wheel equipped. No tilt function
...see all>
Product Options
ADD TO CART
Battery Life Batteries Sensor Weight (g) Color Performance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Batteries Sensor Weight (g) Color Performance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 months maximum X1 AA batteries Grade laser tracking (Including battery mouse) 84 Blue Versus speed performance 20inch / s 1PC 1 M235rBL 50320891 28.99 SGD
In stock
12 months maximum X1 AA batteries Grade laser tracking 84(マウス電池含む) Silver Versus speed performance 20inch / s 1PC 1 M235rSV 50320925 28.99 SGD
In stock
12 months maximum X1 AA batteries Grade laser tracking 84(マウス電池含む) Red Versus speed performance 20inch / s 1PC 1 M235rRD 50320916 28.99 SGD
In stock
Up to 12 months 1 AA batteries x Laser-grade tracking (Including mouse battery) 84 IvoryWhite Versus speed performance 20inch / sec. 1PC 1 M235rIW 50320907 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
computer
2
From Japan
On 2017-07-30 15:36:14
Although I am using the same model in the past, since I will not work the wireless function for about one year, I am using it with a mental attitude to say that it is one year in price.
This review is about item#50320925.
For office work
5
From Japan
On 2017-06-28 08:15:12
Since the one used before was broken it changed to this, but it is very easy to use Cospa best
This review is about item#50320891.
When using a personal computer
4
From Japan
On 2017-05-10 13:12:49
Cordless is the first time, I think that it is easy to use.
This review is about item#50320916.
PC
5
From Japan
On 2016-03-11 14:54:35
It is easy to use with a size that fits in hand!
This review is about item#50320925.
Office work CAD
5
From Japan
On 2016-01-13 11:57:16
It is the purchase of the second one. Because the mouse of the sub computer became useless, I chose it because it is easy to use. I think that the rice cake is also good.
This review is about item#50320916.
business
5
From Japan
On 2015-11-17 10:45:45
The reaction was good, the batteries were only one AA, and it was good without using the weight when used.
This review is about item#50320916.
Enter voucher in company etc.
5
From Japan
On 2015-03-18 14:26:44
Since there is no code, it can be moved easily, and it can be used comfortably. I think that the price is affordable and good.
This review is about item#50320907.
PC work
4
From Japan
On 2014-11-26 13:29:48
The reaction is good. The attached battery seemed to be a bonus, so it did not move at all even if it turned on, so it got to work when I made a new battery. There are times when it sometimes stops moving at all. (It will be resurrected if you remove the back cover and play with the battery.) It is satisfying if it does not have to be it either.
This review is about item#50320891.
At work
5
From Japan
On 2014-07-18 13:39:42
It is compact but not too small and is just right size. The receiver was small, so I could use it just by inserting it. The reaction is also good, and we are expecting the long life of the battery.
This review is about item#50320891.
PC work
5
From Japan
On 2014-02-26 13:18:36
Just insert the handset into USB and use it immediately by turning on the main unit. Easy and convenient, the code does not get in the way, and you can work smoothly without a mouse pad.
This review is about item#50320891.

Related Products