Buy more than* S$200* and get FREE SHIPPING

Working Cargo Pants

5.00 (2)
Inseam (cm)
82
...see all
Product Options
ADD TO CART
Mixing Ratio (%) Series Color Type Color Number Waist (cm) Size Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Series Color Type Color Number Waist (cm) Size Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cotton 100 5200 vintage series Storm Gray Cargo pants 53 82 L Vintage satin (product washing process) 1PC 1 5202 50460742 65.06 SGD
In stock
- - - - 24 86 LL - 1pc 1 5202 50460961 64.11 SGD
In stock
- - - - 53 78 M - 1pc 1 5202 50460733 64.58 SGD
In stock
- - - - 53 86 LL - 1pc 1 5202 50460751 64.58 SGD
In stock
- - - - 24 78 M - 1pc 1 5202 50460943 65.06 SGD
In stock
- - - - 24 82 L - 1pc 1 5202 50460952 62.21 SGD
In stock
- - - - 53 91 3L - 1pc 1 5202 50460767 65.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation, the plant in the heavy work
5
From Japan
On 2016-10-06 20:42:05
This product is the best in work clothes. Shapeless, wrinkle, strength, movement ease, the balance of looks good. During the purchase in the jacket and the set. Mr. Monotarou, we do not raise the price.
This review is about item#50460961.
welding
5
From Japan
On 2014-04-11 18:47:50
Fabric has firmly. Lot and Do are making to the slender but not made in Japan. Length is not even long. I bought a storm gray, but I feel that between the gray and khaki. Since the stitch is fashionable, until dirty might be embarrassed reversed without Ppoku work clothes.
This review is about item#50460724.

Related Products