Buy more than* S$200* and get FREE SHIPPING

Shining Reflector, Rectangular

2.67 (3)
Material
(Reflector) acrylic heat-resistant resin, (surface cover) ABS resin
...see all>
Product Options
ADD TO CART
Thickness (mm) Caution Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Caution Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 Base part is white Red 40x25 1PC 1 Re-40 50321101 3.99 SGD
In stock
7 Base part is white Red 100x50 1PC 1 Re-100 50321171 8.99 SGD
In stock
7 Base part is white Orange 100x50 1PC 1 Re-100 50321144 8.99 SGD
In stock
7 Base part is white Lime 100x50 1PC 1 Re-100 50321162 8.99 SGD
In stock
7 Base part is white Clear 62x36 1PC 1 Re-62 50321126 3.99 SGD
In stock
7 Base part is white Orange 62x36 1PC 1 Re-62 50321117 3.99 SGD
In stock
7 - Red 62x36 1PC 1 Re-62 50321135 3.99 SGD
In stock
- Base part is white fluorescenceTransparent 180x40 1PC 1 Re-18044 50321284 11.99 SGD
Shipped after 2018-01-22
- Base part is white fluorescenceOrange 180x40 1PC 1 Re-18044 50321275 8.99 SGD
In stock
- Base part is white Transparent 240x18 1PC 1 Re-240 50321257 6.99 SGD
In stock
- Base part is white Orange 120x25 1PC 1 Re-120 50321187 5.99 SGD
In stock
- Base part is white Orange 40x25 1PC 1 Re-40 50321083 3.99 SGD
In stock
- Base part is white Red 240x18 1PC 1 Re-240 50321266 6.99 SGD
In stock
- Base part is white Red 121x18 1PC 1 Re-121 50321232 5.99 SGD
Shipped after 2018-01-22
- Base part is white Transparent 100x50 1PC 1 Re-100 50321153 8.99 SGD
In stock
- Base part is white Transparent 40x25 1PC 1 Re-40 50321092 3.99 SGD
In stock
- Base part is white Orange 240x18 1PC 1 Re-240 50321241 8.99 SGD
Shipped after 2018-01-22
- Base part is white Transparent 121x18 1PC 1 Re-121 50321223 5.99 SGD
Shipped after 2018-01-22
- Base part is white Orange 121x18 1PC 1 Re-121 50321214 5.99 SGD
Shipped after 2018-01-22
- Base part is white Red 120x25 1PC 1 Re-120 50321205 5.99 SGD
In stock
- Base part is white Transparent 120x25 1PC 1 Re-120 50321196 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Rear reflector of motorcycle
2
From Japan
On 2014-07-31 14:17:38
I think that the performance is fine, but the base was white. I also wanted information on the color of the base as well as the color of the reflector.
This review is about item#50321232.
Used as reflector for work equipment
3
From Japan
On 2014-07-26 13:09:31
I would like you to have double sided tape on the back side that you want absolutely to improve.
This review is about item#50321135.
I would like to use it for securing the safety of vehicles coming from the surroundings (especially in the lateral direction) by sticking them to the left and right of the loading platform.
3
From Japan
On 2013-04-16 23:03:38
Although it changed from a round shape to a square shape from the relation of a space, since it seems that the direction of reflection of light is biased only in a certain direction, if it seems to become more indiscriminate (irregular reflection), it is somewhat compact in size I thought that I could expect a considerable effect even if there was. Of course it is quite different than not sticking anything.
This review is about item#50321126.

Related Products