Buy more than* S$200* and get FREE SHIPPING

Round Safety Reflector

3.81 (16)
Material
(Reflector) acrylic heat-resistant resin, (surface cover) ABS resin
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Lime - 1PC 1 R-200 50321643 28.99 SGD
Shipped after 2018-04-26
200 Transparent - 1PC 1 R-200 50321625 28.99 SGD
In stock
108 Transparent - 1PC 1 R-100 50321582 8.99 SGD
In stock
200 Red - 1PC 1 R-200 50321634 28.99 SGD
In stock
60 Transparent - 1PC 1 R-60 50321503 3.99 SGD
In stock
27 Lime - 1Bag(2PC) 1 R-27 50321433 4.99 SGD
In stock
80 Lime - 1PC 1 R-80 50321564 4.99 SGD
In stock
80 Transparent - 1PC 1 R-80 50321546 4.99 SGD
In stock
27 Blue - 1Bag(2PC) 1 R-27 50321442 4.99 SGD
In stock
80 Orange - 1PC 1 R-80 50321537 4.99 SGD
In stock
60 Lime - 1PC 1 R-60 50321521 6.99 SGD
In stock
200 Orange - 1PC 1 R-200 50321616 35.99 SGD
In stock
44 Lime 6 1PC 1 R-44 50321485 2.99 SGD
In stock
80 Red 10 1PC 1 R-80 50321555 4.99 SGD
In stock
60 Red 7 1PC 1 R-60 50321512 3.99 SGD
In stock
27 Clear 6 1Bag(2PC) 1 R-27 50321415 4.99 SGD
In stock
44 Clear 6 1PC 1 R-44 50321467 2.99 SGD
In stock
44 Orange 6 1PC 1 R-44 50321451 2.99 SGD
In stock
44 Red 6 1PC 1 R-44 50321476 2.99 SGD
In stock
27 Red 6 1Bag(2PC) 1 R-27 50321424 4.99 SGD
In stock
27 Optic orange 6 1Bag(2PC) 1 R-27 50321406 4.99 SGD
In stock
108 Orange 10 1PC 1 R-100 50321573 5.99 SGD
In stock
60 Orange 7 1PC 1 R-60 50321494 3.99 SGD
In stock
108 Lime - 1PC 1 R-100 50321607 8.99 SGD
In stock
108 Red - 1PC 1 R-100 50321591 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 5
2 star 2
1 star 0
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
Used for work vehicles, private cars
3
From Japan
On 2018-03-23 17:32:13
! Size check required! No sided! It would be better to prepare a strong double-sided tape at the home center than to drop it somewhere while driving with cheap service tapes.
This review is about item#50321406.
It stays in the corner of carport
4
From Japan
On 2018-03-04 08:08:15
Since double-sided tape is not attached, it can not be used immediately. inconvenience.
This review is about item#50321607.
In the bag
3
From Japan
On 2017-12-20 16:52:49
I'm putting it on my bag so that it will become a landmark for my return to work and a night road
This review is about item#50321415.
Attaching to the wheel stopper
5
From Japan
On 2017-10-13 14:49:38
In the nighttime, it was stuck on the parking lot for stopping the car stop and for improving safety.
This review is about item#50321406.
Mounting on a motorcycle
4
From Japan
On 2017-07-02 20:46:17
I think that it is safe because it is so conspicuous with an easy-to-understand color to the other party.
This review is about item#50321442.
Rear collision preventing reflector of car
5
From Japan
On 2017-04-08 08:24:15
Making is also satisfactory. Although it is not with a double-sided tape, it is saved without the trouble of peeling off it, as it has sticky stuff stuck on it.
This review is about item#50321424.
For replacement at breakage
5
From Japan
On 2017-02-13 08:22:06
I installed it behind the truck but purchased as a replacement for shipping at the back at the time of delivery at the back of the truck but because it is expensive as it is a home center, I often buy it here
This review is about item#50321512.
For light tiger
5
From Japan
On 2017-01-19 22:50:04
There is a round space (about 10 cm in diameter) for the fog lamp on the front bumper of the Mitsubishi minicabber, and it is attached with a double-sided tape there. It seems to be a fog lamp in the far eye, and it reflects white from the oncoming car at night, so GooD on safety!
This review is about item#50321582.
To repair the boat trailer
5
From Japan
On 2016-09-29 19:20:15
The boat trailer's reflector has come out of aging and I purchased it for replacement. Clear and circular reflector is not sold so much, it is too expensive to purchase at marine shop ... cheap and satisfied.
This review is about item#50321503.
As a vehicle marker
2
From Japan
On 2016-04-02 22:55:04
The performance of the reflector seems to be very good. However, no work was done to install the product. Since it can not be helped, it depends on purchasing a thick double-sided tape and pasting it. I think that it is better to describe what kind of use is assumed for product description.
This review is about item#50321424.

Related Products