Buy more than* S$200* and get FREE SHIPPING

Grinding Stone

4.50 (8)
Caution
Before you use K0711(# 30000), make sure to polish it with K0710(# 8000)., Before you use K0711(# 30000), make sure to polish it with K0710(# 8000).
Dimension (mm)
210x70x15, 210x70x15
...see all>
Product Options
ADD TO CART
Grain Size TKG Part Number (2015) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TKG Part Number (2015) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320, 320 5-0290-0103 blue black, Blue-black 1PC 1 K0709 50321853 57.99 SGD
Shipped after 2018-04-23
2000, 2000 5-0290-0106 green, Green 1PC 1 K0703 50321887 67.99 SGD
Shipped after 2018-04-23
1000, 1000 5-0290-0104 orange, Orange 1PC 1 K0702 50321862 58.99 SGD
Shipped after 2018-04-23
1500, 1500 5-0290-0105 blue, Blue 1PC 1 K0707 50321871 64.99 SGD
Shipped after 2018-04-23
12000, 12000 5-0290-0109 cream, Cream 1PC 1 K0705 50321914 109.99 SGD
N/A
8000, 8000 5-0290-0108 melon, Mellon 1PC 1 K0710 50321905 109.99 SGD
Shipped after 2018-04-23
220, 220 5-0290-0102 moss, Moss 1PC 1 K0706 50321844 57.99 SGD
Shipped after 2018-04-23
120, 120 5-0290-0101 white, White 1PC 1 K0701 50321835 57.99 SGD
Shipped after 2018-04-23
30000, 30000 - purple, Purple 1PC 1 K0711 50321923 659.99 SGD
Shipped after 2018-04-26
5000, 5000 5-0290-0107 rouge, Engineering 1PC 1 K0704 50321896 84.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Sharpen the missing kitchen knife
3
From Japan
On 2016-08-19 18:59:54
The grinding stone that I had was about the same grain size, so I wish it was a bit more detailed. You can shave it tightly.
This review is about item#50321835.
Polishing of kitchen knife
4
From Japan
On 2016-04-13 09:46:12
Our kitchen knife is made of various materials, but the one I use most is made of stainless steel, the middle grinding blades do not enter in the grinding stone which I currently own, I purchased it attracted to this item by the net. As a feeling of use, although there was a feeling of SUBER at first for the first time, I gradually felt a sucking impulse. It is a beautiful finish. Because it is expensive ☆ minus one. By the way, this time I was lucky to purchase cheaper than usual with a coupon. Postscript, I feel it, but this product is for finishing, so I also want one of this series between 1000 and 2000.
This review is about item#50321896.
Correcting kitchen knife and knife
5
From Japan
On 2016-02-08 22:18:39
Although the number is called number, cakari is very good. Then grind and plain. However, abrasive dust does not come out. Only the kitchen knife is ground and the knife of the knife comes out, but the stone is scarcely scraped. So I think the life span is long.
This review is about item#50321853.
Blade grinding
5
From Japan
On 2015-12-20 19:52:34
For natural grinding wheels, it corresponds to Amagi grinding stone (tiger), but I think that grinding wheels with # 320 count are pulling out the group. There is a feeling that you want the thickness of the grindstone to be thickened if possible, and a little deformation is a big feeling, but it is very handy.
This review is about item#50321853.
For home kitchen
5
From Japan
On 2015-12-10 23:04:04
I bought it for Orange 1000 for addition to home. I was sharpening with a grindstone that I thought to be normal until then, but I felt like I was grinding with crank at 1000. I thought that it would be what if I would use "finishing grinding" in this case, I bought 5000 engine color. I do not feel the difference as much as I switched from another grinding wheel to 1000. However, if it is gray when the blade part of the kitchen knife is numbered 1000, the number 5000 is white and the finish is obviously beautiful. For example, when cutting soft objects like tomatoes, I feel that it has become easier to cut lightly. I'm glad I bought it. If the arm of the sharpener gets better, we will have a premonition that it will likely make a slight difference.
This review is about item#50321896.
Sharpening tool
4
From Japan
On 2015-11-20 18:49:46
Since there is no need to put it on water, I think that it is convenient because it can start sharpening immediately. Although it is a medium grinding stone, I feel that there is quite a grinding power. The grinding surface is somewhat tough but I think that it is better to go lightly every 2-3 pieces if knife is to be corrected before it is disturbed.
This review is about item#50321862.
Sharpening of carpenter tools
5
From Japan
On 2014-09-26 22:12:21
I grind it very well. It is very good feeling that the cutlery becomes a mirror surface from 5000th. This grindstone can not be handed.
This review is about item#50321896.
Blurring of planes, fleas, knives
5
From Japan
On 2013-05-16 16:06:58
It is a good impression that we grinded very well and the abrasion of the whetstone was small. It is also not necessary to soak in water, so it is good to be able to start sharpening immediately.
This review is about item#50321862.

Related Products