NoteBuy more than* S$200* and get FREE SHIPPING

Start King

Case Dimensions (Width x Depth x Height)(mm)
280x180x318
Built-in Battery
Dry cell shield battery (13Ah) x2 pieces
Compatible Vehicle
12V over 6000cc gasoline / 4000cc diesel, 24V over 10000cc diesel
Maximum Current (A)
1400
Output Voltage (V)
12/24
Cable Length (m)
1.5 (clip cable)
Weight (kg)
13.5
Type
12V / 24V switching starter
Specification
5sec cranking  / 540A (24V)
Accessories
Charger
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-1240 50322097 1,839.90 SGD
In stock

Related Products