Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Z-15GL Leaf Spring Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
PTI Tracking Characteristics
175
Appliance Classes
Class I
Classification
Standard
Contact Interval
0.5mm
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Ambient Humidity Force for Operating (OF) (N) Impact Resistance Rated Current (A) Contact Resistance (mohm) Contact Specification Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Actuator Type Mechanical Durability Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Ambient Humidity Force for Operating (OF) (N) Impact Resistance Rated Current (A) Contact Resistance (mohm) Contact Specification Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Actuator Type Mechanical Durability Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 to 95%RH Max1.96 Max1000m/s2 - 15 or less (initial value) Rivet (No freezing) -15 to 80 More than 100 (at DC500V mega) 500000 times or more Laura leaf spring type 15 million times or more - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GL2A55-B5V 39111615 21.99 SGD
Shipped after 2018-05-08
1-2447 35 to 85%RH Max1.38 Max1000m/s2 15 15 or less (initial value) Rivet (No freezing) -25 to 80 More than 100 (at DC500V mega) 500000 times or more Laura leaf spring type 15 million times or more About26 102-1320 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GL2 02087337 10.99 SGD
Shipped after 2018-05-08
- 35 - 85%RH Maximum 1.38 Maximum 1000m/s<sup>2</sup> 15 Below 15 (initial value) Rivets -25 to 80 (however, no freezing) 100 or more (for DC500V meggers) Above 500,000 times Leaf spring type 10,000,000 times or more About 23 102-1281 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GL 02087321 8.99 SGD
Shipped after 2018-05-08
- 35 - 85%RH Maximum 1.38 Maximum 1000m/s<sup>2</sup> 15 Below 15 (initial value) Rivets -25 to 80 (however, no freezing) 100 or more (for DC500V meggers) Above 500,000 times Leaf spring type 10,000,000 times or more - 102-1303   1PC 1 Z-15GL-B 02087355 8.99 SGD
In stock
- 35 - 85%RH Maximum 1.38 Maximum 1000m/s<sup>2</sup> 15 Below 15 (initial value) Rivets -25 to 80 (however, no freezing) 100 or more (for DC500V meggers) Above 500,000 times Roller / leaf / spring type 10,000,000 times or more About 34 102-1346   1PC 1 Z-15GL2-B 02087346 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We added lighting equipment to house storage, installed this switch on the door and opened the door so that the light turned on.
5
From Japan
On 2012-04-24 16:10:40
It became very convenient and well received by families. We also have ample rated current and are relieved. Previously I installed a battery-powered sensor light, but it was dark and replacing the battery about once a year was troublesome.
This review is about item#02087346.

Related Products