Buy more than* S$200* and get FREE SHIPPING

Sea Breeze Body Shampoo Cool and Deodorant

4.50 (4)
Usage
1.Take appropriate amount on or sponge or towel soaked with hot water. 2.Whip well and wash all around your body.
Ingredients
Benzalkonium chloride (active ingredient), lily extract, lavender extract (1), white birch extract, l-menthol, purified water, myristic acid, lauric acid, lauryl betaine, potassium hydroxide, propylene glycol, ethylene glycol distearate , coconut oil fatty acid diethanolamide, lauryl aminodicarboxylic sodium acetate solution, dibutylhydroxytoluene, edetate disodium, 1,3 - butylene glycol, Candela wax, ethanol, phenoxyethanol, fragrance
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Liquid form 1PC(600mL) 1 - 50323043 10.32 SGD
In stock
Liquid (Refill) 1PC(400mL) 1 - 50323052 5.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When bathing
5
From Japan
On 2016-10-22 17:11:42
I am satisfied with the clean refreshing wash comfort If there is a refill of more than 1 liter Naoyoshimi
This review is about item#50323052.
Bath for the body - the Soviet Union - flop
5
From Japan
On 2016-08-17 08:08:11
I think that it is fresh and very good commodity. I use all the time.
This review is about item#50323043.
Body wash
5
From Japan
On 2015-06-24 23:11:13
It is refreshing after washing froth well well.
This review is about item#50323052.
With fixtures !!
3
From Japan
On 2015-06-15 14:46:44
Both good and bad it was the same price as supermarket. . .
This review is about item#50323052.