Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PRO TEC Deodorant Soap

4.67 (3)
Scent
Citrus Marin
Type
Body
Usage
Take appropriate amount on or sponge or towel soaked with hot water, and whip. Later rinse off the foam.
Specification
Refill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(420mL) 1 - 50323086 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In the bath
5
From Japan
On 2015-02-13 19:28:38
It is a continuation purchase, I am extremely satisfied with the goods
This review is about item#50323077.
Body wash at bathing
5
From Japan
On 2014-08-13 19:46:29
Clean and refreshing and good deodorant effect
This review is about item#50323077.
To have a bath
4
From Japan
On 2013-09-01 18:16:13
It is quite comfortable to use.
This review is about item#50323077.

Related Products