Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Success Medicated Shampoo

5.00 (1)
Usage
After wetting the hair, put the nozzle on your scalp lightly, and then apply an appropriate amount. 1 push about 1 second for 3 places is standard. (About 5ml) Wash your scalp like massaging. Then rinse thoroughly.
Ingredients
Piroctone Min (active ingredient), purified water, polyoxyethylene lauryl ether sulfate (1E.0.) Solution, lauric acid amide propyl betaine solution, ethanol, alkyl glycosides, lauryl sulfobetaine solution, POE (16) lauryl ether, menthol , polyoxyethylene tridecyl ether, dimethyldiallylammonium chloride-acrylamide copolymer fluids, chloride, trimethyl ammonio hydroxypropyl hydroxyethyl cellulose, anhydrous citric acid, fragrance, Blue 1
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 1PC(420mL) 1 - 50323174 -
Discontinued
[x]
Refill 1PC(330mL) 1 - 50323147 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For everyday use
5
From Japan
On 2014-07-15 13:42:02
Wash up also refreshing in a non-silicon! Summer is limited to this!
This review is about item#50323174.

Related Products