Buy more than* S$200* and get FREE SHIPPING

Success Medicated Shampoo Extra Cool

4.50 (2)
Usage
After wetting the hair, put the nozzle on your scalp lightly, and then apply an appropriate amount. 1 push about 1 second for 3 places is standard. (About 5ml) Wash your scalp like massaging. Then rinse thoroughly.
Ingredients
Piroctone Min (active ingredient), purified water, polyoxyethylene lauryl ether sulfate (1E.O.) solution, lauric acid amide propyl betaine solution, ethanol, alkyl glycosides, lauryl sulfobetaine solution, POE (16) lauryl ether, menthol , red pepper extract, polyoxyethylene tridecyl ether, chloride dimethyl diallyl ammonium acrylamide copolymer fluid, chloride trimethylammonioethyl hydroxypropyl hydroxyethyl cellulose, anhydrous citric acid, fragrance, blue 1
...see all
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For Refill 1PC(330mL) 1 - 50323156 -
Discontinued
[x]
Main unit 1PC(420mL) 1 - 50323165 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shampoo
5
From Japan
On 2015-12-19 15:33:33
Quality, no problem.
This review is about item#50323156.
Araiatama
4
From Japan
On 2014-07-11 12:30:46
A little more bubbling want? Squat feels good.
This review is about item#50323156.

Related Products