Buy more than* S$200* and get FREE SHIPPING

CB01 Waterproof Connector Plug Housing Black

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Among the general appliances which require water-proof performance are bath appliances, toilet scrubber, hot water equipment, industrial refrigerator, washing machine, water purifier, motor, outdoor motor etc.
Insulation Resistance (Mohm)
1000min./DC500V
Material (Housing)
PBT(UL94V-0)
Housing
Black
Protection Level
IP67
Withstand Voltage
AC1000 r.m.s
Rated Voltage (V)
250
Pitch (mm)
2.5
Type
Relay
...see all>
Product Options
ADD TO CART
Rated Current (A) Operating Temperature Range (deg C) Number of Poles Compatible Substrate Dimensions (mm) Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Operating Temperature Range (deg C) Number of Poles Compatible Substrate Dimensions (mm) Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Up to) 3 -40 - 105 2 1.6 (thickness) phi1.0 - 1.3 (Maximum) 15 1Pack(10PC) 1 CB01A5-02B0-01 45556822 11.99 SGD
In stock
(Max)3 -40 to 105 5 1.6 (thickness) phi1.0 to 1.3 (Max)15 1Pack(10PC) 1 CB01A5-05B0-01 45556865 23.99 SGD
In stock
(Max)3 -40 to 105 3 - phi1.3 to 1.7 (Max)15 1Pack(10PC) 1 CB01A5-03B0-02 45556856 16.99 SGD
In stock
(Max)3 -40 to 105 2 1.6 (thickness) phi1.3 to 1.7 (Max)15 1Pack(10PC) 1 CB01A5-02B0-02 45556831 11.99 SGD
In stock
(Max)3 -40 to 105 5 - phi1.3 to 1.7 (Max)15 1Pack(10PC) 1 CB01A5-05B0-02 45556874 23.99 SGD
In stock
(Up to) 3 -40 - 105 3 1.6 (thickness) phi1.0 - 1.3 (Maximum) 15 1Pack(10PC) 1 CB01A5-03B0-01 45556847 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When making a drone
4
From Japan
On 2018-04-10 15:32:08
It is strong and easy to use. I received it on time.
This review is about item#45556831.
Relay wiring work
4
From Japan
On 2018-02-14 17:23:12
It is easy to process It is good if the quantity is assembled a little cheaper
This review is about item#45556822.
For car maintenance
5
From Japan
On 2016-07-30 03:10:41
It is the same thing as the waterproof connector of ○ ○ モ ン. Since terminals were left, it can be effectively used.
This review is about item#45556831.
Foolishly
3
From Japan
On 2016-03-01 23:42:56
Price is high. Manufacturer direct dealing is cheap unit price, but 1000 LOT is a problem
This review is about item#45556831.

Related Products