Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Usable Times Body Color Board Size (mm) Weight (g) Dimension (mm) Item.# Sales Price Availability Qty.
Number of Usable Times Body Color Board Size (mm) Weight (g) Dimension (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Carry around to use.
5
From Japan
On 2017-09-22 17:20:20
Since it has a seal mat, it can be stamped cleanly. There is no troublesome preparation of mark mat separately.
This review is about item#7514438.
Official use
5
From Japan
On 2017-03-25 23:25:49
Easy to use It is very convenient It will repeat even immediately
This review is about item#7514438.
Office work
4
From Japan
On 2017-03-24 08:50:17
I often forget the mark mat where I had to bring two vermicelli with signature mats, but I would very much appreciate it if I bring this one. I did not understand how to open it at first, I turned only the mat part.
This review is about item#07514422.
During office work
5
From Japan
On 2017-02-09 17:22:04
Those for office work tend to sink a lot because of plain colors. Cute Rose Pink, even if placed on the desk is cute. Mark mat is also easy to use hardness.
This review is about item#50323551.

Related Products