Buy more than* S$200* and get FREE SHIPPING

Petit Vermilion Stamp Pad

4.67 (3)
Weight (g)
9
Dimension (mm)
38.5x38.0x15.0
...see all>
Product Options
ADD TO CART
Board Size (mm) Product Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Board Size (mm) Product Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter23 - 1PC 1 MGP-20EC2 50323576 4.99 SGD
In stock
Diameter 23 No. 20 1PC 1 MGP-20EC1 50323567 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
If it's only a good size seal for putting it in a document bag!
5
From Japan
On 2017-02-12 21:17:40
Push out a little when you hit the seal, and press it. It is good to have one as it is not necessary to say that you will lend me some red meat.
This review is about item#50323576.
Stamp, affix stamp seal
5
From Japan
On 2016-03-24 17:07:25
It is convenient to carry and it is also compatible with a larger seal. I'd appreciate it because I can put it in my bag and work. Shadow is also clear shadow and can be used sufficiently for seal of the seal. Although the pastel that I have used has been blurred depending on the type of paper, this is practical without such a thing.
This review is about item#50323567.
Carry it and use it on the road.
4
From Japan
On 2014-03-10 08:40:13
It is very convenient for mobile, size is compact and easy to use. Besides, because it is shitty, we can also trust the quality of inks and products.
This review is about item#50323567.

Related Products