Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Xstamper Bulk Mail

5.00 (2)
Ink Color
Yellow
Board Size (mm)
Diameter25
Type
Bulk mail
Weight (g)
38
Dimension (mm)
43.7x65.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XE-25Y-1 50323585 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stamp push
5
From Japan
On 2017-10-07 14:30:55
It was nice to be here soon. It was a great help ~~~~~~~~
This review is about item#50323585.
When mass mailings are shipped.
5
From Japan
On 2017-07-18 08:24:58
It is easy to use because the printing is fast and the bleeding is small. Drying faster further makes it easier to use. (Envelopes can be stacked immediately etc.)
This review is about item#50323585.

Related Products