Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Xstamper Payment-Later Mail

2.00 (1)
Ink Color
Yellow
Board Size (mm)
Diameter25
Type
Kono postal fee
Weight (g)
38
Dimension (mm)
43.7x65.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XE-25Y-2 50323594 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Newspaper mailing service
2
From Japan
On 2014-11-09 13:47:18
It is good if the station name enters!
This review is about item#50323594.

Related Products