Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Color Material Rubber Hardness Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Rubber Hardness Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber sheet Black Natural rubber - 3 1000 5000 1Roll 1 MBL-100 3x1000x5M 50327706 153.75 SGD
In stock
Rubber sheet Black Natural rubber - 5 500 5000 1Roll 1 MBL-100 5x500x5M 50327715 129.07 SGD
In stock
Rubber sheet Black Natural rubber - 3 500 10000 1Roll 1 MBL-100 3x500x10M 50327697 153.75 SGD
In stock
- - - 64 0.5 50 1000 1roll 1 MBL-100 27068484 5.95 SGD
In stock
- - - 64 1 200 20000 1roll 1 MBL-100 27068545 209.90 SGD
In stock
- - - 64 1 1000 10000 1roll 1 MBL-100 27068572 359.90 SGD
In stock
- - - 64 2 1000 5000 1roll 1 MBL-100 27068658 289.90 SGD
In stock
- - - 64 0.5 100 1000 1roll 1 MBL-100 27068493 7.89 SGD
In stock
- - - 64 0.5 200 20000 1roll 1 MBL-100 27068502 209.90 SGD
In stock
- - - 64 1 50 1000 1roll 1 MBL-100 27068518 5.59 SGD
In stock
- - - 64 2 500 5000 1roll 1 MBL-100 27068642 149.90 SGD
In stock
- - - 64 3 500 5000 1roll 1 MBL-100 27068728 169.90 SGD
In stock
- - - 64 5 50 1000 1roll 1 MBL-100 27068737 7.59 SGD
In stock
- - - 64 5 100 1000 1roll 1 MBL-100 27068746 11.23 SGD
In stock
- - - 64 5 1000 5000 1roll 1 MBL-100 27068773 419.90 SGD
In stock
- - - 64 1 100 1000 1roll 1 MBL-100 27068527 7.42 SGD
In stock
- - - 64 1 100 20000 1roll 1 MBL-100 27068536 68.36 SGD
In stock
- - - 64 1 300 10000 1roll 1 MBL-100 27068554 159.90 SGD
In stock
- - - 64 2 100 5000 1roll 1 MBL-100 27068606 29.34 SGD
In stock
- - - 64 2 300 5000 1roll 1 MBL-100 27068624 83.23 SGD
In stock
- - - 64 2 500 10000 1roll 1 MBL-100 27068633 289.90 SGD
In stock
- - - 64 3 50 1000 1roll 1 MBL-100 27068667 6.29 SGD
In stock
- - - 64 3 200 20000 1roll 1 MBL-100 27068703 249.90 SGD
In stock
- - - 64 3 300 5000 1roll 1 MBL-100 27068712 109.90 SGD
In stock
- - - 64 5 300 5000 1roll 1 MBL-100 27068764 169.90 SGD
In stock
- - - 64 1 500 10000 1roll 1 MBL-100 27068563 259.90 SGD
In stock
- - - 64 2 50 1000 1roll 1 MBL-100 27068588 5.95 SGD
In stock
- - - 64 3 100 1000 1roll 1 MBL-100 27068676 8.93 SGD
In stock
- - - 64 3 100 5000 1roll 1 MBL-100 27068685 35.09 SGD
In stock
- - - 64 3 200 10000 1roll 1 MBL-100 27068694 119.90 SGD
In stock
- - - 64 5 200 5000 1roll 1 MBL-100 27068755 109.90 SGD
In stock
- - - 64 2 100 1000 1roll 1 MBL-100 27068597 7.89 SGD
In stock
- - - 64 2 200 20000 1roll 1 MBL-100 27068615 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.58
24 Customer Reviews
The reviews are automatic translation.
Hidden clearance of iron door (sliding door)
5
From Japan
On 2017-05-17 16:13:47
Very inexpensive, quality was excellent. It was only an order with a length of 5 m, but there were products with no 5 m mixed.
This review is about item#27068606.
Hidden clearance of iron door (sliding door)
5
From Japan
On 2017-05-17 15:18:44
Very inexpensive, quality was excellent. It was only an order with a length of 5 m, but there were products with no 5 m mixed.
This review is about item#27068606.
I draw under the item
5
From Japan
On 2017-05-10 10:55:07
It was very useful for preventing slippage. I am glad if there are many size developments
This review is about item#27068527.
To fix the storeroom
5
From Japan
On 2017-04-26 14:06:43
I used it to fix the storeroom. I used it in combination with an adhesive, but it sticks very well.
This review is about item#27068746.
As an underlay for anti-slip
1
From Japan
On 2017-04-04 18:38:31
Since I wanted a thin thing, when I started processing the arrived thing that selected 0.5 mm ... there is only 880 mm in length. Because it is described as 1 m in the packaging as well ... 1: "My ruler? (Made by Kitsuwa Co., Ltd.) is too long?" 2: "It shrank nearly 20 cm during delivery?" It was.
This review is about item#27068493.
Abnormal noise prevention
5
From Japan
On 2017-03-21 11:07:02
In firm than was thought material, is likely to function for a long period of time does not become tattered.
This review is about item#27068588.
Repair of the sole
5
From Japan
On 2017-03-10 15:16:41
Monotarou is cheaper in the brand, but it does not have any problem at all about the quality. Cospa is the best.
This review is about item#27068667.
Soundproofing of the gutter of the lid
2
From Japan
On 2017-03-09 14:46:47
Thin because, it tears immediately. Than was better some more thick.
This review is about item#27068518.
Homebrew seal packing
5
From Japan
On 2017-03-06 10:00:11
For the size of the seal of the off-the-shelf products to own without, so just wanted a little bit, it will be saved in the unit price of a small amount peddle.
This review is about item#27068588.
When installing an external machine such as an air conditioner on the roof of the coating waterproof on
5
From Japan
On 2017-02-17 20:14:25
Lay the outdoor unit for the installation at the time waterproof protection on the slide block. Previously it had been 3mm used but has to 2mm this time. It is enough.
This review is about item#27068624.

Related Products