Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Holesaw Core Drill

3.80 (5)
2014 TRUSCO Published Page
1-0205
Shank Diameter (mm)
phi10
Shank No.
RV-LS-SDS
Blade Thickness (mm)
2
Shank
SDSplus
Effective Length (mm)
150
Compatible Models
Lightweight hammer drill
Specification
Center drill/CD-10.0x200 use
...see all>
Product Options
ADD TO CART
Weight (kg) Caliber (phi mm) Blade Diameter (phi mm) Work Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Caliber (phi mm) Blade Diameter (phi mm) Work Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.786 65 65 Ceramic mortar block brick siding 397-4138 1PC 1 LV-65-SDS 48870701 95.99 SGD
In stock
- 100 100 Mortar block brick ceramic siding 397-4049 1PC 1 LV-100-SDS 48870613 139.99 SGD
In stock
- 120 120 Mortar block brick ceramic siding 397-4065 1PC 1 LV-120-SDS 48870631 149.99 SGD
In stock
- 160 160 Mortar block brick ceramic siding 397-4073 1PC 1 LV-160-SDS 48870647 259.99 SGD
Shipped after 2018-05-01
- 29 29 Mortar block brick ceramic siding 397-4090 1PC 1 LV-29-SDS 48870665 97.99 SGD
In stock
- 50 50 Mortar block brick ceramic siding 397-4120 1PC 1 LV-50-SDS 48870692 91.99 SGD
In stock
- 70 70 Mortar block brick ceramic siding 397-4146 1PC 1 LV-70-SDS 48870717 119.99 SGD
Shipped after 2018-05-01
- 25 25 Mortar block brick ceramic siding 397-4081 1PC 1 LV-25-SDS 48870656 89.99 SGD
In stock
- 32 32 Mortar block brick ceramic siding 397-4103 1PC 1 LV-32-SDS 48870674 81.99 SGD
In stock
- 35 35 Mortar block brick ceramic siding 397-4111 1PC 1 LV-35-SDS 48870683 90.99 SGD
In stock
- 110 110 Mortar block brick ceramic siding 397-4057 1PC 1 LV-110-SDS 48870622 169.99 SGD
In stock
- 80 80 Mortar block brick ceramic siding 397-4154 1PC 1 LV-80-SDS 48870726 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2017-06-07 14:59:06
Work can be performed smoothly and work efficiency is improved! It is! It is! It is! It is! It is!
This review is about item#48870701.
Mortar wall perforation
3
From Japan
On 2017-04-22 06:52:59
Sharpness is normal. A little heavy. I feel easy to lose chips, but it is a consumable item so price priority is this every time.
This review is about item#48870613.
Piping penetration
3
From Japan
On 2015-12-25 21:24:54
I think there is no problem
This review is about item#48870674.
For air-through hole
4
From Japan
On 2015-10-09 20:13:48
Outstanding sharpness, perforated with one shot
This review is about item#48870701.
As for the wall penetration of LP gas piping construction
4
From Japan
On 2015-03-07 13:57:40
I use it in the wall piping piping construction of LP gas. The hole cutting work was able to be done quickly with sharpness. Work material in the core could be taken out smoothly. I have only used it 2 to 3 degrees yet, so I'd like to check on wear and durability next time.
This review is about item#48870674.

Related Products