Buy more than* S$200* and get FREE SHIPPING

Safety Cone Rope

5.00 (2)
Rope Length (m)
2
Rope Diameter (phi mm)
12
Color
Yellow Black
Material
PE / steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-30 57838584 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Between the poles for parking prohibition
5
From Japan
On 2017-06-18 14:37:53
I felt the ring part was quite good as it was stronger than I thought
This review is about item#57838584.
During cleaning
5
From Japan
On 2016-07-11 13:20:42
The stick was bulky for storage, but it is good as it is compact as it is a rope.
This review is about item#57838584.

Related Products