Buy more than* S$200* and get FREE SHIPPING

Safety Cone Clip

Compatibles Rope Diameter (mm)
9
Outer Diameter (phi mm)
160
Inner Diameter (phi mm)
75
Thickness (mm)
10
Material
EPDM
Compatible
700mm height for color corn (popular type)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-41 57838611 7.12 SGD
In stock
ADD TO CART

Related Products