Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Escape Rope

Space (mm)
(Cobb) About 400
Rope Length (m)
5
Rope Diameter (phi mm)
12
Allowable Load (kg)
115 or less
Material
Polyester
Specification
A carabiner (iron) one side on edge, 11-knot
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AK-700 57838627 57.99 SGD
N/A
ADD TO CART

Related Products