Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Endless Stamp Alphabet

4.00 (2)
Dimensions W2(mm)
1.5
Dimension L1 (mm)
56.75
Specification
Oil resistance
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Height H (mm) Character Type Character Size Dimensions W1(mm) Font Character Dimension (mm) Dimension L2 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Height H (mm) Character Type Character Size Dimensions W1(mm) Font Character Dimension (mm) Dimension L2 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 11.6 Alpha character No. 1 7.8 Ming 8.3x6.2 1.6 20 1Set(English Character30PC) 1 EN-TE1 50328905 42.99 SGD
In stock
13 8 Alpha character No. 3 5.7 Ming 4.95x3.7 1.2 20 1Set(English Character30PC) 1 EN-TE3 50328923 34.99 SGD
In stock
13.0 10.2 Alphabetical character No. 2 6.8 Mincho 6.2x4.65 1.6 20.0 1Set(English Character30PC) 1 EN-TE2 50328914 35.99 SGD
In stock
13.0 6.8 Alphabetical character No. 4 4.8 Mincho 4.15x3.1 1.2 20.0 1Set(English Character30PC) 1 EN-TE4 50328932 28.99 SGD
In stock
13 6 Alpha character No. 5 4.2 Ming 3.1x2.3 1.2 20 1Set(English Character30PC) 1 EN-TE5 50328941 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Marking of production equipment
4
From Japan
On 2015-07-09 01:53:17
Please also stock the Gothic body
This review is about item#50328932.
Number irons
4
From Japan
On 2014-11-27 15:20:29
It's neither good nor bad. I think that it is reasonable from the price. I think that it is a durable product
This review is about item#50328923.

Related Products