Buy more than* S$200* and get FREE SHIPPING

COOL COMFORT Sweat Perspiration Fast Dry Long Sleeved Low Neck Shirt

4.46 (13)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Mixing Ratio (%)
Polyester 100
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 - 104 175 - 185 75 52 LL Black - 1Sheet 1 6701 50329081 18.99 SGD
In stock
102 to 110 175 to 185 77 54 3L White 388-3582 1Sheet 1 6701 50328957 17.99 SGD
Shipped after 2018-01-25
96 to 104 175 to 185 75 52 LL Silver gray 388-3647 1Sheet 1 6701 50329002 18.99 SGD
In stock
96 to 104 175 to 185 75 52 LL Charcoal gray 388-3680 1Sheet 1 6701 50329045 15.99 SGD
In stock
102 to 110 175 to 185 77 54 3L Charcoal gray 388-3663 1Sheet 1 6701 50329036 17.99 SGD
In stock
102 to 110 175 to 185 77 54 3L SilverGray 388-3621 1Sheet 1 6701 50328993 15.99 SGD
Shipped after 2018-01-25
90 to 98 170 to 180 73 50 L SilverGray 388-3639 1Sheet 1 6701 50329011 17.99 SGD
In stock
84 to 92 160 to 170 71 48 M White 388-3612 1Sheet 1 6701 50328984 14.99 SGD
Shipped after 2018-01-25
102 to 110 175 to 185 77 54 3L Black 388-3701 1Sheet 1 6701 50329072 75.99 SGD
Shipped after 2018-01-25
84 to 92 160 to 170 71 48 M Black 388-3736 1Sheet 1 6701 50329106 15.99 SGD
In stock
84 to 92 160 to 170 71 48 M SilverGray 388-3655 1Sheet 1 6701 50329027 17.99 SGD
In stock
96 to 104 175 to 185 75 52 LL White 388-3604 1Sheet 1 6701 50328966 15.99 SGD
Shipped after 2018-01-25
90 to 98 170 to 180 73 50 L White 388-3591 1Sheet 1 6701 50328975 17.99 SGD
In stock
90 to 98 170 to 180 73 50 L Charcoal gray 388-3671 1Sheet 1 6701 50329054 15.99 SGD
In stock
84 to 92 160 to 170 71 48 M Charcoal gray 388-3698 1Sheet 1 6701 50329063 -
Discontinued
[x]
90 to 98 170 to 180 73 50 L Black 388-3710 1Sheet 1 6701 50329097 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2017-09-07 22:44:30
Even though I sweat, I get soaked and there is no discomfort. I think that COSPA is very good at this price.
This review is about item#50329027.
When building work
3
From Japan
On 2017-08-05 22:37:57
I thought it was cool as it was cool, but I do not say it's hot. It's gonna be a bit colder and I will wear it
This review is about item#50329106.
When going out
3
From Japan
On 2017-07-14 18:50:56
As sunlight is useless, as under. Skin is sticky because the fabric is hygroscopic quick drying
This review is about item#50329027.
Welding etc.
5
From Japan
On 2017-07-08 14:51:41
Welding etc. In the summer it is very thin and very handy during hot work.
This review is about item#50329045.
Construction work
5
From Japan
On 2017-06-10 03:27:44
It is a very good product. I do not get sweaty at all. Please make it possible to enter your name.
This review is about item#50329027.
Fishery
5
From Japan
On 2017-01-05 21:15:13
We are satisfied with price, durability, comfort and quick drying. I will continue to use it.
This review is about item#50329072.
Work at the factory
5
From Japan
On 2016-11-03 14:58:37
It is comfortable. The fabric was firmer than I thought. I will ask again next spring.
This review is about item#50329036.
Farm work grass cutting etc.
4
From Japan
On 2016-08-14 15:03:32
I think that the fabric is more vented with more rough eyes
This review is about item#50328975.
Outdoor work under scorching sun
5
From Japan
On 2015-08-08 13:00:55
very good. The material is also light and satisfied.
This review is about item#50328975.
Construction site
5
From Japan
On 2015-07-17 18:05:04
very good. The effect that goes satisfied even in the rainy season without hesitation.
This review is about item#50328957.

Related Products