Buy more than* S$200* and get FREE SHIPPING

COOL COMFORT Sweat Perspiration Fast-Dry Short Sleeve Crew Neck T Shirt

4.53 (17)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Mixing Ratio (%)
Polyester 100
...see all
Product Options
ADD TO CART
Size Color TRUSCO Part Number Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color TRUSCO Part Number Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL R. Blue - 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329203 15.99 SGD
In stock
3L SilverGray 388-3787 102 to 110 175 to 185 76 52 1Sheet 1 6702 50329273 14.79 SGD
Shipped after 2017-09-22
L SilverGray 388-3795 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329291 14.79 SGD
Shipped after 2017-09-22
LL Red - 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329167 14.79 SGD
Shipped after 2017-09-27
M SilverGray 388-3817 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329307 15.99 SGD
In stock
3L Navy - 102 to 110 175 to 185 76 52 1Sheet 1 6702 50329237 14.79 SGD
Shipped after 2017-09-27
L Charcoal gray 388-3833 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329334 -
N/A
[x]
L R.Blue - 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329212 71.54 SGD
Shipped after 2017-09-27
3L Red - 102 to 110 175 to 185 76 52 1Sheet 1 6702 50329151 21.04 SGD
Shipped after 2017-09-27
L Red - 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329176 14.79 SGD
Shipped after 2017-09-27
3L Black 388-3868 102 to 110 175 to 185 76 52 1Sheet 1 6702 50329352 13.39 SGD
Shipped after 2017-09-22
L Black 388-3876 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329377 71.54 SGD
Shipped after 2017-09-22
M Black 388-3892 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329386 12.54 SGD
In stock
LL Charcoal gray 388-3841 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329325 15.99 SGD
In stock
L Navy - 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329255 71.54 SGD
Shipped after 2017-09-27
LL Navy - 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329246 71.54 SGD
Shipped after 2017-09-27
M R.Blue - 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329221 14.79 SGD
In stock
LL SilverGray 388-3809 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329282 14.79 SGD
Shipped after 2017-09-22
M Navy - 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329264 19.34 SGD
In stock
3L R.Blue - 102 to 110 175 to 185 76 52 1Sheet 1 6702 50329194 15.40 SGD
In stock
M Charcoal gray 388-3850 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329343 15.99 SGD
In stock
L White 388-3752 90 to 98 170 to 180 72 48 1Sheet 1 6702 50329133 14.79 SGD
Shipped after 2017-09-22
M White 388-3779 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329142 14.79 SGD
Shipped after 2017-09-22
LL Black 388-3884 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329361 14.79 SGD
Shipped after 2017-09-22
3L Charcoal gray 388-3825 102 to 110 175 to 185 76 52 1Sheet 1 6702 50329316 -
N/A
[x]
M Red - 84 to 92 160 to 170 70 46 1Sheet 1 6702 50329185 14.79 SGD
Shipped after 2017-09-27
LL White 388-3761 96 to 104 175 to 185 74 50 1Sheet 1 6702 50329124 14.79 SGD
In stock
3L White - 102 - 110 175 - 185 76 52 1Sheet 1 6702 50329115 17.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2017-06-10 03:25:55
It is a very good product. Please make it possible to enter your name.
This review is about item#50329142.
Outdoor grass cutting work etc in summer
5
From Japan
On 2016-08-19 17:18:07
Even if it is washed several times, it is hard to collapse and cost performance is excellent. However, the fabric on the inner side of the shirt is more sticky than the outer material, and from the aspect of quick dryness when sweating a lot, there may be excellent in other goods.
This review is about item#50329273.
During work
5
From Japan
On 2016-08-10 16:03:28
It is comfortable, the wind passes well and it is comfortable
This review is about item#50329255.
Work clothes
4
From Japan
On 2016-08-02 18:11:05
I wish I had a V neck instead of a round neck. I feel that the neck is small a little.
This review is about item#50329361.
During factory work
5
From Japan
On 2016-06-29 10:15:10
Good
This review is about item#50329203.
Loose T-shirt
4
From Japan
On 2016-06-26 14:33:04
M is 165 cm and 53 kg, it is made with space but not bad. Design is not bad, pocket seems to be useful.
This review is about item#50329386.
I am engaged in equipment business.
4
From Japan
On 2016-04-20 07:26:09
I think that comfort is also good as quickly drying as well as the material. I think that the color is calm.
This review is about item#50329237.
As a replacement shirt for workers in the summer
5
From Japan
On 2016-01-29 15:52:26
Literally quick drying performance is enough. I think that it is fine even if it is a reasonable product in about 3 pairs.
This review is about item#50329334.
Car maintenance
5
From Japan
On 2015-11-10 12:51:39
I wore this summer, but now I wear a warmer shirt underneath and wear it on it. It's easy to move and it is very nice. Because there is no chest pocket on the T-shirt, this is also convenient and nice.
This review is about item#50329377.
Work at the factory
5
From Japan
On 2015-10-21 19:34:12
Because the effectiveness of the cooler is not good, I am spending comfortably in work while using fan together.
This review is about item#50329377.

Related Products