Buy more than* S$200* and get FREE SHIPPING

Fire Extinguisher Usage Sign

5.00 (1)
Character Contents
Fire extinguisher
Dimension (mm)
215x250
Material
Hard Enbi
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stand mounting type 1 1Sheet 1 Usage 2 51409312 5.99 SGD
Shipped after 2018-01-22
- 0.5 1Sheet 1 Usage 1 51409303 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Substitution for current use items
5
From Japan
On 2014-08-18 13:31:13
The display may be clearly visible. The price is also cheap.
This review is about item#51409312.

Related Products