Buy more than* S$200* and get FREE SHIPPING

Operation Chief'S Duties Sign

4.00 (5)
Dimension (mm)
600x450
Material
Hard Enbi
...see all>
Product Options
ADD TO CART
Thickness (mm) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Phi 3mm holex4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -516 51409583 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -514 51409547 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -515 51409565 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -508 51409416 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -506 51409373 34.99 SGD
In stock
1 Phi 3mm holex4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -513 51409522 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -504 51409355 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -511 51409477 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -507 51409391 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -505 51409364 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -503 51409346 34.99 SGD
In stock
1 phi3mm hole x4 X6 pieces of double-sided tape sheet 1Sheet 1 Job -502 51409337 34.99 SGD
In stock
- Phi 3mm holex4 X6 sheets double-sided tape sheet 1Sheet 1 Job -518 51409626 53.99 SGD
In stock
- Phi 3mm holex4 X6 sheets double-sided tape sheet 1Sheet 1 Job -517 51409601 34.99 SGD
In stock
- Phi 3mm holex4 X6 sheets double-sided tape sheet 1Sheet 1 Job -512 51409504 34.99 SGD
In stock
- Phi 3mm holex4 X6 sheets double-sided tape sheet 1Sheet 1 Job -510 51409452 34.99 SGD
Shipped after 2018-02-22
- Phi 3mm holex4 X6 sheets double-sided tape sheet 1Sheet 1 Job -509 51409434 34.99 SGD
In stock
- Phi 3mm holex4 X6 sheets double-sided tape sheet 1Sheet 1 Job -501 51409321 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Posted on construction site
3
From Japan
On 2017-10-02 17:05:05
I was asked by the construction division and bought it. I conclude that no complaints have come out so it is good.
This review is about item#51409565.
Movement work of pallets
4
From Japan
On 2016-12-20 14:22:15
Since the chief officer changes every day, it is very convenient if thin steel plate is included in the display column of chief staff, but it is laminated and pasted magnets on the back. I purchased a thin iron plate at the home center and I am taking it as a substitute for a magnet. Because the body is thick, because it does not cling to a sheet type magnet etc ...
This review is about item#51409346.
Posting of coating work area
4
From Japan
On 2016-07-05 09:25:39
Posted as a work attitude to workers as a work supervisor's duty and a work attitude to external visitors.
This review is about item#51409522.
Currently, Labor Standards Bureau is very strict and we are installing in each painting factory.
4
From Japan
On 2015-11-13 15:45:16
Products are various, but it would be good if they were installed on the wall looking at the reference station. No particular preference.
This review is about item#51409355.
Used for paint shop
5
From Japan
On 2015-02-09 18:13:31
There is nothing to improve. I am satisfied.
This review is about item#51409522.

Related Products