Buy more than* S$200* and get FREE SHIPPING

Organic Solvent Type Sign

5.00 (1)
Dimension (mm)
600x300
Thickness (mm)
1
Material
Hard Enbi
...see all>
Product Options
ADD TO CART
Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The second kind organic solvent, etc. 1Sheet 1 Organic 3C 51411157 18.99 SGD
In stock
Third kind organic solvent, etc. 1Sheet 1 Organic 4D 51411175 18.99 SGD
In stock
The first kind organic solvent, etc. 1Sheet 1 Organic 2B 51411132 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organic storage place in purification center
5
From Japan
On 2015-09-03 21:24:57
It's very convenient.
This review is about item#51411157.

Related Products