Buy more than* S$200* and get FREE SHIPPING

Fire-Fighting Equipment Signs, Horizontal

1.00 (1)
Dimension (mm)
240x80
...see all>
Product Options
ADD TO CART
Character Contents Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fire extinguisher 1 Long-lasting hard Enbi 1Sheet 1 FR606 51399126 8.99 SGD
Shipped after 2018-05-28
Fire hydrant - Phosphorescent hard Enbi 1Sheet 1 FR608 51399162 8.99 SGD
Shipped after 2018-06-01
Fire hydrant - Hard Enbi 1Sheet 1 FR508 51398995 4.99 SGD
Shipped after 2018-05-28
Extinguishing sand - Phosphorescent hard Enbi 1Sheet 1 FR607 51399144 8.99 SGD
Shipped after 2018-06-01
Extinguishing sand - Hard Enbi 1Sheet 1 FR507 51398977 4.99 SGD
Shipped after 2018-06-01
Fire extinguisher 1 Hard Enbi 1Sheet 1 FR506 51398952 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Fire extinguisher store in condominium
1
From Japan
On 2017-02-13 18:50:50
This fire extinguisher plate has a white frame around the red plate. Since the background of the sample photograph is white, I did not understand that this white frame melted into the background.
This review is about item#51398952.

Related Products