Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Assured Withstand Pressure (MPa) Port Size Dimension S (mm) Dimension G(mm) Body Size Connection Diameter Dimensions J (mm) Drain Discharge Overall Length (mm) Specification Drain Retention Capacity (cm3) Type Accessories Material (case) Dimension V(mm) Fluid Dimensions C (mm) Dimension U(mm) Weight (kg) Dimensions B (mm) Dimension r (mm) Dimension P1 Dimensions E (mm) Dimension Q(mm) Case Guard Dimensions D (mm) Dimensions N (mm) Rated Filtration (micrometer) Dimensions A (mm) Dimensions M (mm) Ambient Temperature and Water Temperature (Degree c) Maximum Working Pressure (MPa) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assured Withstand Pressure (MPa) Port Size Dimension S (mm) Dimension G(mm) Body Size Connection Diameter Dimensions J (mm) Drain Discharge Overall Length (mm) Specification Drain Retention Capacity (cm3) Type Accessories Material (case) Dimension V(mm) Fluid Dimensions C (mm) Dimension U(mm) Weight (kg) Dimensions B (mm) Dimension r (mm) Dimension P1 Dimensions E (mm) Dimension Q(mm) Case Guard Dimensions D (mm) Dimensions N (mm) Rated Filtration (micrometer) Dimensions A (mm) Dimensions M (mm) Ambient Temperature and Water Temperature (Degree c) Maximum Working Pressure (MPa) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 3/8 - 40 40 - 35.5 Float type auto drain (N.O) 204.9 - 45 Normal open - Polycarbonate - - 18 - - 186.9 - 1/4 3/8 1/2 38.4 - None 35.5 - - 70 - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-03D-A 50771217 84.01 SGD
In stock
1.5 3/4 - 40 40 - 35.5 Float type auto drain (N.O) 204.9 - 45 Normal open - Polycarbonate - - 18 - - 186.9 - 1/4 3/8 1/2 38.4 - None 35.5 - - 70 - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-06D-A 50772136 91.71 SGD
In stock
1.5 1/4 - 40 40 - 35.5 - 165.1 - 45 - - Polycarbonate - - 18 - - 147.1 - 1/4 3/8 1/2 38.4 - None 35.5 - 5 70 - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-02-A 50770605 43.39 SGD
In stock
1.5 3/8 - 40 40 - 35.5 - 165.1 - 45 - - Polycarbonate - - 18 - - 147.1 - 1/4 3/8 1/2 38.4 - None 35.5 - 5 70 - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-03-A 50770946 43.39 SGD
In stock
1.5 - 10.5 40 40 3/4 35.5 - 165.1 With Bracket 45 - - Polycarbonate 35 - 18 2.3 - 147.1 8.5 1/4 3/8 1/2 38.4 26 None 35.5 54 5 70 50 -5 to 60(No freezing) 1.0 70   1PC 1 AF40-06B-A 50771926 54.47 SGD
In stock
1.5 1/4 - - 40 - - - - - 45 - - Polycarbonate - Air - - 0.36 - - - - - Standard equipment (polycarbonate) - - 5 - - -5 To 60 (No freezing) 1 -   1PC 1 AF40-02B-A 50770641 46.78 SGD
In stock
1.5 - 10.5 40 40 41706 35.5 - 165.1 With Bracket 45 - - Polycarbonate 35 Air 18 2.3 0.36 147.1 8.5 1/4 3/8 1/2 38.4 26 None 35.5 54 5 70 50 (Nofreezing)-5to60 1 70   1PC 1 AF40-03B-A 50770982 46.78 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04BD-A 50772924 87.42 SGD
Shipped after 2017-04-10
1.5 1/2 - - 40 - - - - - 45 - - Polycarbonate - Air - - 0.36 - - - - - Standard equipment (polycarbonate) - - 5 - - -5 To 60 (No freezing) 1 -   1PC 1 AF40-04C-A 50771682 88.40 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 AF40-02D-A 50770833 84.01 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-R-A 50771077 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03C-27R-40 50771156 95.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-J-X64 50771262 59.96 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-W-A 50771305 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BD-27R-100 50771542 94.55 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BD-R-A 50771567 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06BC-8 50773064 126.41 SGD
Shipped after 2017-04-10
1.5 41641 - 40 40 - 35.5 - 165.1 - 45 - - Polycarbonate - Air 18 - 0.36 147.1 - 1/4 3/8 1/2 38.4 - None 35.5 - 5 70 - (Nofreezing)-5to60 1 -   1PC 1 AF40-04-A 50771384 43.39 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04D-A 50772985 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04D-Z-A 50772994 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04-J 50773003 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04-W 50773012 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04-Z-A 50773021 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06-8Z 50773037 77.97 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06-A 50773046 51.06 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06B-A 50773055 54.47 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06BC-Z 50773073 99.50 SGD
Shipped after 2017-04-10
1.5 41702 - 40 40 - 35.5 - 165.1 - 45 - - Polycarbonate - Air 18 - 0.41 147.1 - 1/4 3/8 1/2 38.4 - None 35.5 - 5 70 - (Nofreezing)-5to60 1 -   1PC 1 AF40-06-A 50771901 51.06 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04BC-A 50772915 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04B-Z-A 50772933 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04C-6Z 50772942 94.44 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04C-A 50772951 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04D-8R 50772967 110.92 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04D-8Z 50772976 110.92 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04B-6 50772881 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04B-A 50772897 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06BD-2R 50773082 102.25 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06BD-A 50773091 95.10 SGD
Shipped after 2017-04-10
1.5 41641 - 40 40 - 35.5 Float type auto drain (NO) 204.9 - 45 Normally open - Polycarbonate - Air 18 - 0.36 186.9 - 1/4 3/8 1/2 38.4 - None 35.5 - - 70 - (Nofreezing)-5to60 1 -   1PC 1 AF40-04D-A 50771743 84.01 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03D-7Z-40 50772836 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03D-A 50772845 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04-27-40 50772854 50.52 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04-2JZ-X64 50772863 67.11 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04-A 50772872 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N04BC-8 50772906 118.71 SGD
Shipped after 2017-04-10
1.5 - 10.5 40 40 41641 35.5 - 165.1 With Bracket 45 - - Polycarbonate 35 Air 18 2.3 0.36 147.1 8.5 1/4 3/8 1/2 38.4 26 None 35.5 54 5 70 50 (Nofreezing)-5to60 1 70   1PC 1 AF40-04B-A 50771463 46.78 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06D-Z-A 50773134 91.71 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-7-100 50770571 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-7-2 50770632 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02BC-A 50770657 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02BC-R-A 50770666 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-27-10 50770562 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-78-40 50770587 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-78J-40 50770596 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02D-R-A 50770842 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-J-A 50770851 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-7J-2 50770964 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03BC-7-40 50770991 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03BC-A 50771007 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03BD-7-2 50771016 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-67-100 50771341 49.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BD-27-2 50771533 94.55 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-RW-A 50771637 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-R-X64 50771646 61.60 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-W-A 50771655 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-X2141 50771664 70.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04C-27R-100 50771673 95.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04C-R-A 50771691 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04C-X2141 50771707 112.02 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04D-27-10 50771716 91.15 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04D-27-100 50771725 91.15 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06D-8R 50773116 118.60 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06D-A 50773125 91.71 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-JR-A 50771052 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-J-X64 50771061 63.36 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-R-X64 50771086 61.60 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-W-A 50771095 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-X2141 50771104 70.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-X64 50771113 61.60 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-JR-A 50771253 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-6JR 50771427 54.57 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-JR-X64 50771612 63.36 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-R-A 50771621 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04D-R-A 50771752 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04D-R-X2141 50771761 107.62 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-J-A 50771777 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-JR-A 50771786 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-R-A 50771795 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-RW-A 50771804 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-W-A 50771813 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-X64 50771831 58.20 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-78R-100 50771847 77.97 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-27-2 50770614 53.93 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-27J-100 50770623 55.68 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-J-A 50770702 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-J-X64 50770727 63.36 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-RW-A 50770745 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-J-A 50771244 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-R-X2141 50771296 66.99 SGD
Shipped after 2017-04-10
1.5 - - - 40 1/2 - - 165.1 Normal open 45 - With bracket - - - - - - - - - - - None - - 5 - - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-04BD-A 50771551 87.42 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-X2141 50771822 66.99 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N06D-8 50773107 118.60 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02C-7-40 50770781 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-JR 50770867 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-R-A 50770876 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-RW-A 50770885 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-8J 50770973 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-X2141 50771314 66.99 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-27-2-X430 50771323 62.04 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-67-20 50771357 49.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-27-100 50771393 53.93 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BC-X2141 50771524 115.43 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-JR-A 50771603 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-X2141 50770763 70.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-X64 50770772 61.60 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-W-A 50770894 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02-X2141 50770903 66.99 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-2-X64 50770921 65.35 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-78-40 50770937 70.28 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-67-2 50770955 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-7J-10 50771366 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-7J-70 50771375 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-27-40 50771402 53.93 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-27-70 50771411 53.93 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BD-X2141 50771585 111.03 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-J-A 50771594 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BC-A 50771944 99.50 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BD-7R-40 50771987 95.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-J-A 50772023 56.23 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-X2141 50772066 78.09 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-X64 50772075 69.30 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06C-78-2 50772084 123.00 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-JR 50772163 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-R-A 50772172 51.06 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-X2141 50772197 74.68 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-X64 50772206 65.89 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02-27-40 50772215 50.52 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02-A 50772224 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02B-A 50772233 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02BC-A 50772242 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02BD-A 50772251 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02B-R-A 50772267 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02C-A 50772276 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02D-27-40 50772285 91.15 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F02-R 50772294 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04-A 50772382 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04B-8J 50772391 75.45 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04B-A 50772407 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04BC-A 50772416 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04BD-A 50772425 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04B-J 50772434 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N02BD-A 50772696 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03B-W-A 50772793 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03B-Z 50772802 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03C-A 50772811 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03D-7-40 50772827 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-7J-2 50771865 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BD-R-A 50772005 95.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BD-X2141 50772014 118.71 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-R-A 50772032 54.47 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-RW-A 50772041 56.23 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-W-A 50772057 56.23 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06C-R-A 50772102 96.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06D-2-X2141 50772111 122.45 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06D-7-70 50772127 91.71 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06D-R-A 50772145 91.71 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-J-A 50772154 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-W-A 50772181 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03-A 50772312 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04-2J 50772373 52.27 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06BD-A 50772565 95.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06C-A 50772093 96.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03-8 50772303 70.28 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03BC-A 50772321 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03BD-A 50772337 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03C-A 50772346 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03D-6 50772355 90.05 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F03D-A 50772364 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06C-6 50772583 102.13 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06C-A 50772592 96.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06D-2 50772601 98.84 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06D-2R 50772617 98.84 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06D-6 50772626 97.74 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06D-A 50772635 91.71 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06-J 50772644 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N02-A 50772653 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-JR 50770711 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02C-A 50770797 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03BD-R-A 50771034 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03B-J-A 50771043 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03D-27-40 50771201 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03D-R-A 50771226 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04-2-X2141 50771332 74.13 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-8J 50771454 75.45 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BC-27R-100 50771472 98.94 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BC-67R-10 50771481 97.86 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-7J-40 50771874 52.82 SGD
Shipped after 2017-04-10
1.5 - - - 40 3/4 - - 169.1 Normal open 45 - With bracket - - - - - - - - - - - None - - 5 - - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-06BD-A 50771996 95.10 SGD
Shipped after 2017-04-03
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03BC-A 50772775 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03BD-A 50772784 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-7J-100 50771856 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04C-A 50772443 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04D-27-40 50772452 91.15 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04D-A 50772461 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04D-R-A 50772477 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F04-J-A 50772486 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06-8J 50772504 79.73 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06-A 50772513 51.06 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06B-A 50772522 54.47 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06BC-2R 50772531 106.64 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06BC-6R 50772547 105.53 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06BC-A 50772556 99.50 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N02B-2J 50772662 55.68 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BC-R-A 50771953 99.50 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BC-R-X2141 50771962 123.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BC-X2141 50771971 123.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06-8 50772495 77.97 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-F06BD-R 50772574 95.10 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N02D-A 50772705 84.01 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03-27-40 50772714 50.52 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03-2Z 50772723 50.52 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03-8Z 50772732 70.28 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03-A 50772741 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03B-8R 50772757 73.70 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N03B-A 50772766 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-7JR-40 50771883 52.82 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06-7R-40 50771892 51.06 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06B-7JR-40 50771917 56.23 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-06BC-67R-40 50771935 105.53 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N02B-A 50772671 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-N02BC-A 50772687 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02BD-7-40 50770675 87.42 SGD
Shipped after 2017-04-10
1.5 - - - 40 1/4 - - 165.1 Normal open 45 - With bracket - - - - - - - - - - - None - - 5 - - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-02BD-A 50770684 87.42 SGD
Shipped after 2017-04-03
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02BD-R-A 50770693 87.42 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-R-A 50770736 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02B-W-A 50770754 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02C-R-A 50770806 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02D-6R 50770815 90.05 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-02D-7-40 50770824 84.01 SGD
Shipped after 2017-04-10
1.5 - - - 40 3/8 - - 165.1 Normal open 45 - With bracket - - - - - - - - - - - None - - 5 - - -5 to 60(No freezing) 1.0 -   1PC 1 AF40-03BD-A 50771025 87.42 SGD
Shipped after 2017-04-03
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03C-27-10 50771122 95.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03C-27-100 50771131 95.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03C-27-70 50771147 95.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03C-27R-70 50771165 95.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 AF40-03C-A 50771174 88.40 SGD
Shipped after 2017-04-03
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03C-R-A 50771183 88.40 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03D-27-10 50771192 91.15 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03D-X2141 50771235 107.62 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-R-A 50771271 43.39 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-03-RW-A 50771287 45.14 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-7J-2 50771436 48.54 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04B-7R-40 50771445 46.78 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BC-7-10 50771497 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BC-A 50771506 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BC-R-A 50771515 91.81 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04BD-R-X2141 50771576 111.03 SGD
Shipped after 2017-04-10
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF40-04D-27R-40 50771734 91.15 SGD
Shipped after 2017-04-10
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use the water drop removal of the original air reservoir pipe
5
From Japan
On 2016-09-29 22:54:34
For long piping from the air compressor to the place of use, air is cooled in the middle of piping, but the water droplets had quite generated, from mounting this product will sound a dry exhaust sound from the solenoid valve year. You get quite moisture.
This review is about item#50771384.
Plant machinery repair
5
From Japan
On 2016-07-07 12:17:18
We are very pleased can be bought at cheap.
This review is about item#50771682.
Drainage of compressor
5
From Japan
On 2015-09-16 18:34:09
Because manufacturers products, natural and can rest assured
This review is about item#50772136.
Drainage of air-powered equipment
5
From Japan
On 2014-01-08 08:42:17
Since the water comes out more than I thought to, no longer winter equipment freezing.
This review is about item#50771682.

Related Products

SMC

SMC