Buy more than* S$200* and get FREE SHIPPING

Standard Air Cylinder

5.00 (1)
With or Without Built-in Magnet
Nothing
Oiling
Not required (Non-lube)
Mounting Bracket
Mounting nut, Rod end nut (male thread)
Tube Inner Diameter (mm)
20
Fluid
Air
Actuation
Double acting single rod
Operating Pressure Range (MPa)
0.05-1.0
Operating Piston Speed (mm/s)
50-750
Cushion
Rubber
Mounting Style
Basic (with both sides boss)
Stroke (mm)
175
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM2B40-175Z 53840744 115.87 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine Tools
5
From Japan
On 2016-04-09 10:41:00
Stable and has in all. Air irregularities is nil. It is a reliable commodity.
This review is about item#53840446.

Related Products

SMC

SMC