Buy more than* S$200* and get FREE SHIPPING

Cylinder, Round Body

Stroke length tolerance
+1.4 0 mm
Oiling
Not required (Non-lube)
Ambient Temperature and Water Temperature (Degree c)
-10 To + 70 (with no freezing)
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Actuation
Double acting single rod
Maximum Working Pressure (MPa)
1
Form
Pneumatic type
...see all
Product Options
ADD TO CART
Cushion Mounting Style Port Screw Type Tube Inner Diameter (mm) Tolerable Kinetic Energy (J) Standard Stroke (mm) Operating Piston Speed (mm/s) Accordion Shape Bottle Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cushion Mounting Style Port Screw Type Tube Inner Diameter (mm) Tolerable Kinetic Energy (J) Standard Stroke (mm) Operating Piston Speed (mm/s) Accordion Shape Bottle Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber cushion Clevis one body shape RC 20 0.27 40+100 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-40+100-XC11 53845976 141.11 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 50 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-50Z-NW 53846003 71.82 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 55 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-55 53846012 -
Discontinued
[x]
Air cushion Clevis one body shape Built-in One-touch fittings form 20 0.54 (Effective cushion length: 11.0) 85 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20F-85A 53846116 86.20 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape Built-in One-touch fittings form 20 0.54 (Effective cushion length: 11.0) 900 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20F-900A 53846125 189.90 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 30 50-750 Nylon tarpaulin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-30J 53846396 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 38 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-38 53846457 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 58 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-58 53846484 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 10 50-750 Nylon tarpaulin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-10J 53845802 92.79 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 2 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-2 53845863 54.91 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 265 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-265 53845906 82.36 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 30 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-30T 53845933 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 87 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-87S 53846091 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 108 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-108 53846247 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 338 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-338 53846423 95.54 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 338 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-338A 53846432 112.56 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 7 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-7 53846527 59.84 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 900 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-900 53846563 155.94 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape Built-in One-touch fittings form 25 0.78 (Effective cushion length: 11.0) 130 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25F-130A 53846572 96.64 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 100 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25R-100A-XC6 53846581 104.88 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 25 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25R-25A-XC6 53846597 96.64 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 25 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25R-25-XC6 53846606 79.61 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 50 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25R-50A-XC6 53846615 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 215 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-215 53845872 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 90 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-900 53846107 -
Discontinued
[x]
Air cushion Clevis one body shape RC 20 0.54 (Effective cushion length: 11.0) 85 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20R-85A-XC6 53846143 99.94 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape G 20 0.54 (Effective cushion length: 11.0) 200 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20TF-200A 53846152 91.15 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 350 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20V-350-XC6 53846195 121.34 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 1000 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-1000 53846213 -
Discontinued
[x]
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 250 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-250Z-W 53846353 92.79 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 3 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-3 53846371 59.84 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 300 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-300Z-NW 53846387 104.21 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 40 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25V-40-XC6 53846676 96.10 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 25 50-750 None   1PC 1 CM2E20-25Z 53845897 54.91 SGD
In stock
Air cushion Clevis one body shape RC 20 0.54 (Effective cushion length: 11.0) 115 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-115A 53845811 82.92 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 20 0.54 (Effective cushion length: 11.0) 5 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-5A 53846037 71.94 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 700 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-700 53846064 129.04 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 100 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-100Z-NW 53846231 82.25 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 85 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-85A 53846554 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 50 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25V-50-XC6 53846685 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 26 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-26S 53845915 65.89 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 3 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-3 53845924 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 32 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-32 53845967 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 750 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-750 53846073 134.52 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 110 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-110Z 53846256 70.83 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 30 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-30S 53846405 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 57 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-57A 53846475 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 50 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25R-50-XC6 53846624 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 1 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-1 53845784 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 190 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-190 53845845 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 30 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-30-XC12 53845942 -
Discontinued
[x]
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 50 50-750 None   1PC 1 CM2E20-50Z 53845985 62.40 SGD
In stock
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 50 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-50Z-N 53845994 63.59 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 8 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-8 53846082 54.91 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 1200 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-1200 53846265 188.89 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 125 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-125-XC12 53846274 155.40 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 14 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-14 53846292 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 160 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-160A 53846317 -
Discontinued
[x]
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 25 50-750 None   1PC 1 CM2E25-25Z 53846362 59.84 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 530 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-530 53846466 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 65 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-65A 53846511 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 750 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-750A 53846536 156.49 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 850 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-850 53846545 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 10+20 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-10+20-XC11 53845793 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 20 0.27 152 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-152 53845836 71.38 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 20 0.54 (Effective cushion length: 11.0) 190 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-190A 53845854 91.15 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 250 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-250Z 53845881 79.61 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 30 50-750 None   1PC 1 CM2E20-30Z 53845951 57.65 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 20 0.54 (Effective cushion length: 11.0) 550 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-550A 53846021 -
Discontinued
[x]
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 5 50-750 None   1PC 1 CM2E20-5Z 53846046 54.91 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 601 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-601 53846055 120.80 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 20 0.54 (Effective cushion length: 11.0) 75 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20R-75A-XC6 53846134 97.18 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 400 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20V-400-XC6 53846204 126.85 SGD
Shipped after 2017-04-12
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 100 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-100Z 53846222 68.09 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 135 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-135 53846283 -
Discontinued
[x]
Rubber cushion Clevis one body shape RC 25 0.4 22 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-22 53846326 59.84 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 230 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-230 53846335 -
Discontinued
[x]
Rubber cushion Clevis integrated basic form RC 25 (Male thread) 0.4, (female thread) 0.18 250 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-250Z 53846344 84.56 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 330 50-1000 Nylon tarpaulin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-330AJ 53846414 186.15 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape G 25 0.4 200 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25TF-200 53846633 -
Discontinued
[x]
Rubber cushion Clevis one body shape G 25 0.4 400 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25TF-400 53846642 -
Discontinued
[x]
Rubber cushion Clevis integrated basic form RC 20 (Male thread) 0.27, (female thread) 0.11 150 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20-150Z-N 53845827 74.57 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape G 20 0.27 75 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20TF-75 53846161 -
Discontinued
[x]
Rubber cushion Clevis one body shape NPT 20 0.27 50 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20TN-50 53846177 57.65 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 20 0.27 100 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E20V-100-XC6 53846186 93.90 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape RC 25 0.4 16 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-16 53846301 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 340 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-340A 53846441 112.56 SGD
Shipped after 2017-04-12
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 60 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-60A 53846493 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 650 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25-650A 53846502 145.50 SGD
Shipped after 2017-04-12
Rubber cushion Clevis one body shape NPT 25 0.4 30 50-750 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25TN-30 53846651 -
Discontinued
[x]
Air cushion Clevis one body shape RC 25 0.78 (Effective cushion length: 11.0) 25 50-1000 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2E25V-25A-XC6 53846667 116.41 SGD
Shipped after 2017-04-12
ADD TO CART

Related Products

SMC

SMC